Buy more than* S$200* and get FREE SHIPPING

Mini Built Corner

5.00 (1)
Caution
To ensure a specified tolerance, please be within 200mm from the core pillars of the anchor bolt installation position(based on the Housing Finance Agency wooden house construction specification).Please use the dedicated screws Please do not tighten
Proof Strength Test
Short-period standard tensile strength 3.6 kN
N Value
0..68 Less
Laws and Regulations
Land traffic Ministry of public notice No. 1460 No. (1) No. 2 table 3 (d) to appropriate
Plate Thickness (mm)
1.0
Surface Processing
2B MATERIAL (FABRIC)
Standard
ELECTRIC BUILDING MATERIALS TEST CENTER 04 A. 2113 ISSUE
Material
SUS430(JIS/G4305)
Accessories
45 X 4 YA-S
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 MB-CP 38564574 1.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Fix the square bar on the wall
5
From Japan
On 2016-01-14 14:44:17
At first I thought that it was a thin metal fitting, but by fixing the screw, the square bar was securely attached to the wall, and it was possible to construct so that it never detaches.
This review is about item#38564574.

Related Products