Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Corner Bracket

4.50 (4)
Caution
Always join this with the accompanying special screws Square bit of bonding screw (#3) is not included.
Purpose
Used to connect pillar and foundation, pillar and horizontal beam
HOUSEPLUS Resident Warranty
HP11-KT010/HP11-KT012
Notice No.1460 No.2
IsIs
N Value
(Center pillar)1.1, (corner pillar)1.0
Short Allowable Tensile Strength (kN)
(Center pillar)6.3, (corner pillar)5.8
Plate Thickness (mm)
1.6
Surface Processing
Hot-dip zinc-6% aluminium-3% magnesium alloy coated steel sheets
Dimension (mm)
60x40
Material
ZAM * (MSM-HC-DZC90 or MSM-CC-DZC90)
Accessories
(No. 45) Rectangular-head screw CPQ-6(Gray) x 6 pcs.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 L-CP 38562377 0.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
carpenter
4
From Japan
On 2018-03-03 21:38:57
The exclusive screw is thick, but a bit soft (?) It may bend depending on wood.
This review is about item#38562377.
Fixing work of the huts of the hut and the small bundle.
5
From Japan
On 2017-11-23 18:29:03
By using this light corner it is possible to omit the carving operation of the wood, securely fix it with the included square bit screw easily and securely withstand the load strength and quickly fix each material.
This review is about item#38562377.
Fixing various things.
4
From Japan
On 2016-05-08 06:01:03
I want a little more thickness if I want it.
This review is about item#38562377.
House renovation
5
From Japan
On 2015-03-19 15:23:43
I am very satisfied because there are abundant kinds of hardware.
This review is about item#38562377.

Related Products