Buy more than* S$200* and get FREE SHIPPING

Right Angle Bracket

5.00 (1)
Caution
Always join this with the accompanying special screws Square bit of bonding screw (#3) is not included.
Purpose
Used to connect pillar and foundation, pillar and horizontal beam
Proof Strength Test
Tensile yield strength (middle pillar / corner posts) Short-term standard junction (Pot) 6.0kN / 5.9kN, junction magnification (N value) 1.1 / 1.1
Surface Processing
-6% Molten zinc aluminum -3%, magnesium alloy plated steel sheet
Standard
HP11-KT011 / HP11-KT013 (stock) performance test house plus confirmatory test
Dimension (mm)
60x40x1.6
Material
(MSM-CC-DZC90 or MSM-HC-DZC90) ZAM ※
Accessories
Pillar side dedicated screw CPQ-45 (gray) x3 lines, foundation dedicated side screw CPQ-75 (Blue) x3 this
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 L-CP-G 38562386 1.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Capital post columnar metal fittings
5
From Japan
On 2016-03-03 18:08:44
Compact and easy to use
This review is about item#38562386.

Related Products