Buy more than* S$200* and get FREE SHIPPING

Construction Bracket Main Plate

4.00 (1)
Testing Center for Construction Materials
No. No. 10A2964
Notice No.1460 No.2
The
N Value
1.0 or less
Short Allowable Tensile Strength (kN)
5.2
Plate Thickness (mm)
0.6
Surface Processing
Zinc alloy
Dimension (mm)
100x45
Material
SuperDyma NSDC570
Accessories
Bis YA-S45 (Silver) x6 Movies
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 MP-Z 38562395 0.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Joining of rafters and pillars
4
From Japan
On 2014-07-07 17:43:10
Because the plate is thin, it may be better to think in an auxiliary role. Also, I would appreciate it if you posted it in examples of use from manufacturers.
This review is about item#38562395.

Related Products