Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Construction Bracket Omega Plate SD 10kN

5.00 (3)
Proof Strength Test
Short-term basis junction strength 10.8kN
N Value
2.0 or less
Laws and Regulations
Second issue Notice No. 1460 (f)
Surface Processing
Zn-11% Al-3% Mg-0.2% Si alloy coated steel sheet (SuperDyma)
Standard
HP10-KT035 House plus confirmatory test performance test
Dimension (mm)
70x170
Thickness (mm)
0.6
Material
NSDC570: ZYXK18 (Nippon Steel Co., Ltd.)
Accessories
(TBA-45) x11-only this angle Bittobisu
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 AA2030 38564671 2.48 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Seismic retrofit
5
From Japan
On 2017-01-19 18:31:57
Price is also affordable, in most cases if the pillar is cedar, because it contains the screw even 12V drill driver rather than the impact driver (with occasional exceptions), I think that it easy to use without hesitation around.
This review is about item#38564671.
Seismic strengthening
5
From Japan
On 2017-01-07 13:15:19
Price is also cheap affordable and can also easily work in the seismic reinforcement
This review is about item#38564671.
Seismic of the house
5
From Japan
On 2016-06-11 19:55:58
Very good and thick specifications of TBA-45 However, I think that hope has been attached at the time of purchase since the purchase the driver of impact
This review is about item#38564671.

Related Products