Buy more than* S$200* and get FREE SHIPPING

Rafter Fix

5.00 (2)
Plate Thickness (mm)
0.6
Standard
D11C01-01 (Foundation) Japan Housing and Wood Technology Center / Z mark equivalent approved
Material
NSS431DP-2 (high-strength multi-phase structure stainless steel)
Accessories
(ZN40) x4 this thick nails
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DP2-STF 38564793 0.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Wood deck
5
From Japan
On 2016-07-22 16:29:06
It is used for stopping the joist of the wood deck and the collapse. It is cheap and good.
This review is about item#38564793.
Rafter stop
5
From Japan
On 2014-07-07 17:44:55
The body was okay, but it was good if you attached the screws instead of the nails.
This review is about item#38564793.

Related Products