Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Hurricane Tie II

5.00 (1)
Caution
Use 4 thick nails(ZN-40), and strike nailed with a hammer.
Plate Thickness (mm)
1.6
Surface Processing
Z27
Standard
Equivalent certification (D12F07-08)
Dimension (mm)
22.5x22.5x118
Material
SGCC or SGHC (JIS G3302)
Accessories
(ZN-40) x4 this thick nails
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HT-2 38564836 0.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Fixation of rafters
5
From Japan
On 2014-05-04 17:21:12
In the old house, the eaves girders and rafters are only fixed with one nail (rusted and the strength is also declining) from above, so they are used for reinforcement fixation. "Nee-Stop Hurricane Tie" is somewhat large in size, so it may interfere with the sheathing board etc, but because it is small it could be used without interference.
This review is about item#38564836.

Related Products