Buy more than* S$200* and get FREE SHIPPING

Nail Stopper

4.50 (2)
Caution
For safety work, fix temporary with claw included in main body before actual mounting. Use Z mark thick nail (ZN-40) 6pcs amd fix completely by hammering.
Plate Thickness (mm)
1.2
Surface Processing
Z27
Standard
Equivalent certification (D12F07-10)
Dimension (mm)
50x50x150
Material
SGCC or SGHC (JIS G3302)
Accessories
(ZN-40) x6 this thick nails
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HT 38564845 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Concatenation of barrel and girder
4
From Japan
On 2014-05-25 00:05:13
Hurricane Thailand Ⅱ and Tarfic are larger than the size, so there are many fixed nails so there is a sense of security. Since temporary claws are attached to both sides, secure temporary attachment can be made, and work efficiency increases. Somewhat large size may interfere with the sheer board etc, so at that time it is necessary to cut the edge. It is necessary to use fixing tools of small size properly.
This review is about item#38564845.
To join the bars and girders
5
From Japan
On 2014-05-23 14:31:14
As a curling stopper metal, it is somewhat big swing and it may interfere with the girder, so it is necessary to be careful. Temporary claws are convenient and easy to temporarily secure. It is stopping with a coal red with a higher cohesion than with the attached nail.
This review is about item#38564845.

Related Products