Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

High Spring Circular Washer

5.00 (2)
Proof Strength Test
Junior allowable partial compression strength (cracker,)9.6kN Matsu, (Cypress,)8.3kN, (too much of)6.4kN
Plate Thickness (mm)
3.2
Surface Processing
JIS/H8625 Ep-Fe/Zn 5/CM2
Dimensions (phi mm)
45
Standard
Houseplus Residential Security Corporation Performance Test
Material
JIS/G3131 SPHC
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HS45 38562422 0.50 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Fixing washer of anchor pin of rubber mat
5
From Japan
On 2014-03-28 19:36:15
It fits into the hole of speculation as 30mm. We are satisfied.
This review is about item#38562422.
Loosening prevention
5
From Japan
On 2013-11-23 05:00:27
I used to prevent loosening, the results do not know if it is not the number of annual tribute
This review is about item#38562422.

Related Products