Buy more than* S$200* and get FREE SHIPPING

Sleek Unit Nut

1.00 (1)
Caution
Please use the special bits "M12 gear bit" for tightening
Purpose
It is a washer with the countersunk moat function which can build countersunk moat in the foundation and the beam
Proof Strength Test
Junior allowable partial compression strength (cracker,)8.3kN Matsu, (Cypress,)7.2kN, (too much of)5.5kN
Surface Processing
Chromate (JIS-Ep-Fe/Zn 5 H8610 / CM2)
Standard
ELECTRIC BUILDING MATERIALS TEST CENTER 10 A. 0629 NO.
Material
equivalent toJIS G 3505 - 1 SWRCH6A
Specification
M12 WASHER
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SZN-38 38562431 1.17 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Bear wearing of foundation
1
From Japan
On 2015-05-07 10:13:55
If the seat moat feature soft tree species, but perhaps can be constructed in as item description, the use of in the Douglas fir KD, it was not able to fit into the flat. Therefore it gave a seat carved. Wood takes time to occur cleaning, we have or greatly exceed the working time was assumed.
This review is about item#38562431.

Related Products