Buy more than* S$200* and get FREE SHIPPING

Flange Nut, "Zaboru II"

Caution
Please open the lower hole phi18 to use this product. Please secure the bits firmly so that they do not come off during construction Those of 294N m (torque) or higher is the best impact wrench to use.Always fit the product to the threaded portion of the b
Surface Processing
BIK COAT
Length L(mm)
35
Standard
JAPAN 08 A 1261 HOBBY BUILDING MATERIALS TEST CENTER PUBLISHING QUALITY PERFORMANCE TEST REPORT NUMBER
Diameter (phi mm)
45
Material
SWCH10R
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 35 38564933 1.99 SGD
In stock
ADD TO CART

Related Products