Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Bracket II

4.71 (7)
Caution
Please cut ground-beam sleeper shorter than 16 mm (8 mm one side) than the sill between inner dimensions If you are installing a ground-beam sleeper of 105 angle to the base of the 105 angle , the hardware bottom and strip footing may interfere , so ple
Purpose
Use as junction of large pull pivot and foundation.
Surface Processing
Hot-dip galvanized steel sheet (Z27)
Thickness (mm)
2.3
Material
SGHC JIS G 3302 (HOT DIP GALVANIZED STEEL SHEETS AND STRIP) OR SGCC
Accessories
PRIVATE SERVICE (STB-55) x 9 BOOK
...see all
Product Options
ADD TO CART
Dimension (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
94.6x94.6x42.3 (Base) for 90 1PC 1 AB4908 38565177 7.09 SGD
In stock
109.6x109.6x42.3 (Base) for 105 1PC 1 AB4909 38565186 7.95 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.71
7 Customer Reviews
The reviews are automatic translation.
バイク小屋造作
4
From Japan
On 2017-04-17 19:14:45
なかなかしっかりした造りでしたが、90角材があと数ミリ入りきりません。(上部) 入らなくて正しいのかもしれませんが…
This review is about item#38565177.
During the garage construction
5
From Japan
On 2017-01-19 16:24:25
In strength is superb, easy to install. Fairly inexpensive to have survive the bonus.
This review is about item#38565177.
Wood deck
5
From Japan
On 2016-07-22 16:29:59
Liang received on the wood deck. This is the perfect size to 2 × 4 material. Also solid in strength.
This review is about item#38565177.
Building work
4
From Japan
On 2016-06-19 18:22:31
We solidly support a large draw than you think.
This review is about item#38565177.
For large pull
5
From Japan
On 2015-11-02 21:25:44
I did not sell in the do-it-yourself store was purchased here.
This review is about item#38565177.
We used to receive a large draw as the name
5
From Japan
On 2015-01-20 22:15:08
It is very convenient to the renovation because the attachment is easily need
This review is about item#38565177.
Use to draw a large pull.
5
From Japan
On 2014-04-16 20:55:02
Bracket itself, does not have any complaints, but have sold quite cheaply on other sites, it was a little disappointing.
This review is about item#38565177.

Related Products