Buy more than* S$200* and get FREE SHIPPING

Purpose
Floor noise prevention
...see all
Product Options
ADD TO CART
Recommended Plate Thickness (mm) Dimension d (mm) Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Recommended Plate Thickness (mm) Dimension d (mm) Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - 1Box(650PC) 1 CW-28RF 38565843 15.22 SGD
In stock
9(plywood) 4 32 1Box(600PC) 1 CW-32RF 38565852 12.08 SGD
In stock
12 (Plywood) 4 38 1Box(500PC) 1 CW-38RF 38565861 15.22 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.29
7 Customer Reviews
The reviews are automatic translation.
Renovation
3
From Japan
On 2015-10-22 11:42:51
I would like to also buy if there is an opportunity.
This review is about item#38565852.
Use in structural plywood 12 mm
5
From Japan
On 2014-12-20 01:20:34
So easy to me tightening the strength is out! Hangnail good work efficiency so little! !
This review is about item#38565861.
Floor time work
4
From Japan
On 2014-11-14 19:47:12
In one box, there is a thing that is positive part of the 1, 2, this head is not formed properly, there is that Phillips screwdriver does not turn on.
This review is about item#38565852.
Control panel paste
5
From Japan
On 2014-04-30 07:32:43
Tightness of the ordinary screw is completely different. You can rest assured to use if this. Thank you.
This review is about item#38565861.
Tightening underfloor plywood
4
From Japan
On 2013-12-11 09:23:52
Since the flange on the head is attached, the tightening of plywood and joists are different remarkably. Also post-processing so hard out of and hangnail is not required.
This review is about item#38565861.
Effect on the floor sound
4
From Japan
On 2013-11-28 05:44:32
I bought on the floor sound repair of his room. And that sounds real, but was driving from the top of the close joist in place that sounds, it seems almost healed on the floor float both. It was good and there is a small amount of the product to the consumer because the had left over in a large amount without using only four in 500 pieces.
This review is about item#38565861.
Floor construction
5
From Japan
On 2013-04-29 21:18:17
Neck under the screw seems to me to prevent the floor sounds firmly supporting the upper material. Certainly tightening force is excellent.
This review is about item#38565861.

Related Products