Buy more than* S$200* and get FREE SHIPPING

LOK Metric Tube Fitting, Tee Union

4.00 (1)
Purpose
Three sides connection
Material
Stainless steel (ASTMF316)
...see all>
Product Options
ADD TO CART
Screw Dimensions Dimensions E (mm) Dimensions D (mm) Nominal Diameter (mm) Adaptable Tube Outer Diameter A (mm) AS ONE Part Number Dimensions N (mm) Dimension W (mm) Dimension l (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screw Dimensions Dimensions E (mm) Dimensions D (mm) Nominal Diameter (mm) Adaptable Tube Outer Diameter A (mm) AS ONE Part Number Dimensions N (mm) Dimension W (mm) Dimension l (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
R1/4 27 4.8 6 6 1-2041-03 19.6 12.7 15.3 1PC 1 VUWT-6 38449162 33.99 SGD
In stock
R1/8 22.3 2.4 3 3 1-2040-03 15.7 9.5 12.9 1PC 1 VUWT-3 38449101 37.99 SGD
Shipped after 2018-05-25
R1/4 26.92 4.8 6.35 6.35 1-2038-03 19.55 12.7 15.2 1PC 1 VUWT-6.35 38448952 33.99 SGD
In stock
R1/8 22.35 2.3 - 3.17 1-1768-03 15.75 9.5 12.7 1PC 1 VUWT-3.2 38448891 36.99 SGD
In stock
R3/8 30.48 7.1 - 9.52 1-2039-03 23.1 15.9 16.8 1PC 1 VUWT-9.52 38449022 41.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Bifurcation of compressed air piping
4
From Japan
On 2015-01-27 13:58:17
The quality is stable and can be used with confidence.
This review is about item#38449022.

Related Products