Buy more than* S$200* and get FREE SHIPPING

Infrared Thermometers

4.33 (27)
Purpose
To manage surface temperature and storage temperature of food. Inspection of machinery and equipment., To manage surface temperature and storage temperature of food. Inspection of machinery and equipment.
Ratio
(D) DISTANCE: MEASURING RANGE (S) 1:01
Emissivity Settings
0.95 (fixed)
Battery Life (continuous use)
About 30 hours and 30 minitues
Outside Dimension (Width W x Length L x Height H) (mm)
20x86x17
Measurement Pricision
+/- 2.5 degree C or +/- 2.5 %rdg, whichever is greater value (at 0 degree c measurement objects over time) (ambient temperature: 25 degree c)
Measurment Range (deg C)
-33 - +180
Minimum
+/- 0.2 degree C
Power
2 LR44 button cell battery
Weight (g)
About23 (battery included)
TRUSCO Part Number
376-1151
Accessories
Battery (for monitoring), instruction manual
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AD-5617 38562282 31.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 16
4 star 6
3 star 3
2 star 2
1 star 0
Review Rating: 4.33
27 Customer Reviews
The reviews are automatic translation.
Upper limit temperature when inner ring is heated when motor Bg is inserted, approximate C for simplified measurement
4
From Japan
On 2018-02-11 21:17:33
· Metal surface - ih For simplified measurement of heating temperature → It seems to be price equivalent.
This review is about item#38562282.
Used when accepting ingredients
4
From Japan
On 2017-04-19 17:04:28
The price is reasonable and there is no problem with the function, but it was better if it was not a button battery but AA or AAA. If there is a hole for the strap, it is still GOOD!
This review is about item#38562282.
Surface temperature measurement of baked raw material
5
From Japan
On 2017-03-08 16:28:08
Until now, the surface temperature which was judged by sensation has become numerical, making it easier to manage.
This review is about item#38562282.
General equipment management of office buildings
5
From Japan
On 2016-11-14 19:01:01
I am satisfied. I think that it is more convenient if there is a hole in the strap.
This review is about item#38562282.
We measure the temperature at the time of burning the wood stove.
4
From Japan
On 2016-03-29 20:35:58
It seems convenient to carry because it is a bit small, but it seems to be lost, but it was a bit surprising. But I'm satisfied to be able to measure the temperature during combustion from a distance.
This review is about item#38562282.
Product thermometer etc.
5
From Japan
On 2016-02-04 09:14:23
It is useful because it is compact even if you carry it when you need temperature measurement at the site.
This review is about item#38562282.
Used for temperature measurement, there are various uses
4
From Japan
On 2015-08-20 09:20:33
It is convenient because it is a portable thermometer.
This review is about item#38562282.
Temperature check of food
5
From Japan
On 2014-11-11 17:40:35
We have already purchased 5.6, but the frequency of breakdown is high · · ·.
This review is about item#38562282.
Look at the temperature of the air conditioner. Temperature of ragger
3
From Japan
On 2014-07-31 13:43:54
The temperature rises and falls when it hits the object,
This review is about item#38562282.
Used when inspecting the fan coil installed on the ceiling
5
From Japan
On 2014-07-20 20:48:42
It is used to measure the temperature of cold air from the fan coil. Previously, I was subjective judgment with hands, but since I began to use it, I can judge by numbers, I can judge objectively, the explanation becomes easy It was.
This review is about item#38562282.

Related Products