The reviews are automatic translation.
Check air conditioner temperature
From Japan
On 2017-01-18 17:41:37
You can carry it in your pocket. I think that it is good because there is no difference in sensitivity even compared with the large measuring instrument so far.
Temperature check of server and air conditioner
From Japan
On 2017-01-13 10:58:51
It is used for measuring the surface of equipment in the rack, the vicinity of the exhaust hole, the inhalation of the air conditioner, the surroundings around the discharge. It was the first time to use a radiation thermometer, but the price is low and the accuracy is reasonable, it is easy to use for the first time, even with multiple units.
Temperature measurement
From Japan
On 2016-12-14 10:35:53
Er6 got out and it was impossible to measure it But I could not use it even if I replaced the battery again, it was broken without having two weeks of disappointment!
Use at work
From Japan
On 2015-03-14 13:07:57
Because I can carry it in my pocket, it seems to be useful. I think that it is good because there is no difference in sensitivity even compared with the big measuring instruments up to now.
Simple temperature measurement. Air conditioning refrigerator etc.
From Japan
On 2014-10-30 23:17:38
Well it's a price of a toy, but we are measuring it properly. Because I wanted a thing with a price that I can roll at all times in the car. Although it was prepared to be small, the display part is small and there is no backlight, so it is hard to see. I was surprised that no insulating paper was put in the monitor battery.
Temperature check of vinyl house
From Japan
On 2014-02-18 13:47:19
It is convenient to measure temperature of various things instantaneously without contact. Rugged construction, it seems to be firmly waterproof. It is sized to fit in the palm, it is somewhat hard to hold when pushing the button, but since the strap is also included, it will not be dropped. Depending on the application, I think the measurement accuracy is good.
Temperature measurement of surface treatment aquarium
From Japan
On 2014-01-15 08:37:51
The price is reasonable and easy to use.
In-house temperature control
From Japan
On 2013-08-22 07:11:09
I am doing temperature management inside building facilities. It is useful to measure the temperature of the unreachable part. A little more, if the price is cheap, I would like to consider buying all together.
I am using it to check the presence or absence of abnormality in the repaired equipment
From Japan
On 2012-04-16 15:25:20
The surface temperature of the bearing has an error of about 50 degrees. The cause seems to be the difference in glossiness of the surface. Because errors are considerably given to the object which is mirror finished like glass, purchasing is not recommended
Purchase on check during operation after equipment maintenance
From Japan
On 2012-04-12 10:36:09
I think that it was good to purchase it unexpectedly I understood that it was good to purchase It seems necessary to prepare for it to be useless unless it is a small distance that can be touched by hand