Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Disposable Dust Mask VFlex 9102J-DS1

4.50 (6)
Exhaust Resistance (Pa)
16
Usage Duration
18
National Certification Acceptance Number
TM496
Particle Collection Efficiency (%)
97.2
Inhalation Resistance (Pa)
16
Standard
DS1
Type
Disposable type
Weight (g)
10
Size
Regular
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(20Sheet) 1 9102J-DS1 38562316 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
Industrial waste intermediate treatment plant
5
From Japan
On 2015-12-03 15:38:34
It is more durable than the on-site staff, dust etc does not come in, it can be used without pain, it will be saved if the price becomes cheaper a little more. It becomes costly because it becomes disposable.
This review is about item#38562316.
Working in places where dust is dancing, such as air han filter replacement
4
From Japan
On 2014-11-26 07:53:11
I bought it because it is relatively inexpensive as the DS1 standard. I think that I would like to purchase next time as it is not stuffy as I expected.
This review is about item#38562316.
Used when dividing fertilizer.
4
From Japan
On 2014-06-26 14:44:44
When subdividing, powder fluttered, I could not make it in time with the mask I usually do, this mask I bought this time was suitable. It was useful from employees who used it. I would like to purchase it next time in use. However, I think that you can purchase more if the price becomes reasonably affordable.
This review is about item#38562316.
For light painting work using air brush.
4
From Japan
On 2014-04-29 11:06:53
There is no problem for using about 30-1H. It's cheaper and easier to use than a simple paint mask bought from a nearby paint shop.
This review is about item#38562316.
Polishing work by polishing machine
5
From Japan
On 2013-11-13 16:42:48
Since the workers are wearing glasses, in the case of other products, glasses often fogged due to exhalation especially in winter, but with this product it is possible to work comfortably without cloudiness Repeat purchase I will.
This review is about item#38562316.
Metal polishing and processing work
5
From Japan
On 2013-06-17 14:51:09
Purchase with a mask for a bit of processing. It is compact and takes up little space, so it is very good. The first person took a while to get used to.
This review is about item#38562316.

Related Products