Buy more than* S$200* and get FREE SHIPPING

Low Profile Fuse Holder

3.67 (3)
Cord Length (mm)
100 degrees right and left each
Rated Voltage (V)
DC58 BELOW
Color
Code
Material
Pins: copper alloy (Tin-plated) Housing: PBT Connector Wire seal: NBR WIRE: SOFT COPPER TWISTED WIRE AND PVC
...see all
Product Options
ADD TO CART
Code Attached Rated Current (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Code Attached Rated Current (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.75sq 10 or less 1PC 1 RC1401 38562474 6.64 SGD
Shipped after 2017-07-24
2.0sq 20 or less 1PC 1 RC1402 38562483 7.06 SGD
Shipped after 2017-07-24
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
As an illumination protection circuit
3
From Japan
On 2016-07-17 02:01:26
A little squared on both sides Square size is good and the price is high feeling
This review is about item#38562474.
As safety measures accompanying the expansion of the power supply of the car
5
From Japan
On 2014-09-11 13:45:19
It is compact, it is also a drip-proof specification and it is good to use low fuses! Thanks to those who use low-profile fuses if you keep prices down a bit.
This review is about item#38562474.
Taking out the power from the battery
3
From Japan
On 2013-12-06 13:30:00
Because the height is low and the cable is thick and the rubber lid is attached to the fuse part, I think that it is convenient for installation. However, when pulling the cable, the metal fittings that attach the fuse from the case come off. It may be unavoidable due to the material relationship, but it is serious if you come out during use. I think if you think a little about falling prevention measures.
This review is about item#38562483.

Related Products