Buy more than* S$200* and get FREE SHIPPING

High Brightness LED Courtesy Lamp T10 24V

4.75 (4)
Number of Using LED (Piece)
1
Connector
T10
Voltage (V)
24
Color
White
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(2PC) 1 D-977 38562517 18.02 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Position bulb replacement of track
5
From Japan
On 2016-02-25 20:46:37
It was private to position ball exchange of its own track, but I like very light emission is well. Since the light is not a sphere that spread is the point-of-use is limited but you can recommend.
This review is about item#38562517.
Ceiling lighting in office
4
From Japan
On 2015-12-23 17:10:08
Can also be used in the device of any fluorescent lamp is convenient may be a door
This review is about item#38562517.
Position of the track ball
5
From Japan
On 2013-09-24 19:20:14
I have in no little blue-ish place even without blue in white, was just my feeling.
This review is about item#38562517.
Attached to the company in charge of car
5
From Japan
On 2013-03-13 07:19:27
The brightness of the front is enough, unsuitable for the case of a reflective mirror importance because it does not spread.
This review is about item#38562517.

Related Products