Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

High Brightness LED Courtesy Lamp 24V

4.20 (5)
Connector
T10 ? Ba9s ? FT10 (stretching)
Voltage (V)
24
Color
White
...see all>
Product Options
ADD TO CART
Number of Using LED (Piece) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Using LED (Piece) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6 33x20x7 1Set 1 D-978 38562526 23.99 SGD
Shipped after 2018-06-25
9 35x25x7 1Set 1 D-979 38562535 29.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
As a truck interior light
5
From Japan
On 2018-03-03 18:38:10
It became very bright and convenient with LED. It was good.
This review is about item#38562535.
Room lamp of our truck
5
From Japan
On 2016-02-25 20:52:19
I have used various LEDs to the room lamp so far, but I think that this is pretty bright. The larger number of LEDs had a brighter image, but up to now I used 32, 16, 9 etc LEDs, but this is the brightest. Since I think that it is varied, I will refer to it as a reference.
This review is about item#38562526.
Room lamp
5
From Japan
On 2015-10-15 22:03:07
It is bright. I think that the battery will rise with this. I wish it was a bit cheaper. I wonder how durable the rest is.
This review is about item#38562526.
As a step light of the bus
1
From Japan
On 2013-11-19 14:11:45
Although I purchased D-978 LED 6 types at the same time. Clearly 6 types were lit brighter than 9 types.It was disappointing that the price is also cheaper for 6 people. It seems that the quality of LED is suitable for price as well
This review is about item#38562535.
Land Cruiser 77 Room Lamp
5
From Japan
On 2013-03-30 01:16:17
Flowing stones ... LED "White, bright! 77 is a semi-long, there are two room lamps. We ordered 2 items at the same time and set up at the same time (I usually turn off one cargo room side from the usual time, but it is bright enough with just one spot, so purchasing was good with 1 piece!) And regrettable regret? doing. (^ ^)
This review is about item#38562526.

Related Products