Buy more than* S$200* and get FREE SHIPPING

Box Receptacle

Caution
This product is manufactured in Japanese standards. Please check the specification before you order., Contact diagram is displayed from union side of CE05 receptacle(pin insert), key position is true position.
Shell Shape
Box Connector Receptacle
Waterproof
IP67 class
Materials (contact)
Copper alloy (silver plated)
Insulation Resistance (Mohm)
More than 5000 (DC500V)
Surface Processing
(Outer shell) Trivalent Chromate
Allowable Temperature (degreeC)
-55 to +125
Color
(Outer shell) Black
...see all>
Product Options
ADD TO CART
Dimension L (phi mm) Conductor Diameter (mm) Contact Shape Dimension K(mm) Contact Number Dimensions J (mm) Dimensions C (mm) Contact Size Dimensions B (mm) Shell Size Dimensions E (mm) Dimensions A Dimension F (mm) Dimension H (mm) Dimension G (phi mm) Withstand Voltage Insert No. Ground Terminal Rated Voltage (V) Compatible Electric Wire Range AWG (#) Acquisition Standard Specification Compatible Wire Cross Section (mm2) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension L (phi mm) Conductor Diameter (mm) Contact Shape Dimension K(mm) Contact Number Dimensions J (mm) Dimensions C (mm) Contact Size Dimensions B (mm) Shell Size Dimensions E (mm) Dimensions A Dimension F (mm) Dimension H (mm) Dimension G (phi mm) Withstand Voltage Insert No. Ground Terminal Rated Voltage (V) Compatible Electric Wire Range AWG (#) Acquisition Standard Specification Compatible Wire Cross Section (mm2) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3.05(+0.25/-0.12) (Applicable wire) up to 1.6 Pin Contacts 25.4(+/-0.5) 3 18.26(+/-0.12) 2.15(+/-0.35) #16 14.27(+0.97/-0.05) 10SL 23.5(+/-0.5) 5/8-24UNEF-2A 12.4(+/-1) - 16(+/-0.5) AC2000V (1 min.) 10SL-3 C terminal AC200 #22 to #16 (TUV)R9451253 Reverse core : None 1.25 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CE05-2A10SL-3PC-D 38562544 21.99 SGD
Shipped after 2018-01-29
3.05(+0.25/-0.12) (Applicable wire) up to 2.5 Seo socket contact 34.9(+/-0.5) 4 26.97(+/-0.12) 2.75(+/-0.35) #12 19.05(+0.97/-0.05) - 30.5(+/-0.5) 1 1/8-18UNEF-2A 18.6(+/-1) - 27(+/-0.5) AC3000V (1 min.) 18-10 D terminal AC250 #14 to #12 (TUV)R9451254 Reverse core: Yes 3.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CE05-2A18-10SD-D 38562587 38.99 SGD
Shipped after 2018-01-29
3.05(+0.25/-0.12) (Applicable wire) up to 2.5 Pin Contacts 38.1(+/-0.5) 4 29.36(+/-0.12) 2.75(+/-0.35) #12 19.05(+0.97/-0.05) 20 30.6(+/-0.5) 1 1/4-18UNEF-2A 14.2(+/-1) - 32(+/-0.5) AC2800V (1 min.) 20-4 D terminal AC250 #14 to #12 (TUV)R9451254 Reverse core: Yes 3.5   1PC 1 CE05-2A20-4PD-D 38562623 34.99 SGD
Shipped after 2018-01-29
3.74(+0.25/-0.12) (Applicable wire) up to 4.5 Pin Contacts 44.4(+/-0.5) 7 34.92(+/-0.12) 2.75(+/-0.35) #8 20.63(+0.97/-0.05) 24 33.85(+/-0.5) 1 1/2-18UNEF-2A 15.6(+/-1) - 36(+/-0.5) AC2000V (1 min.) 24-10(G) G terminal AC250 #10 to #8 (TUV)R9451255 Reverse core : None 8 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CE05-2A24-10PG-D 38562693 57.99 SGD
Shipped after 2018-01-29
3.05(+0.25/-0.12) (Applicable wire) up to 2.5 Seo socket contact 41.3(+/-0.5) 8 31.75(+/-0.12) 2.75(+/-0.35) #12 19.05(+0.97/-0.05) 22 31.5(+/-0.5) 1 3/8-18UNEF-2A 18.6(+/-1) - 33(+/-0.5) AC2000V (1 min.) 22-23 D terminal AC250 #14 to #12 (TUV)R9451254 Reverse core: Yes 3.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CE05-2A22-23SD-D 38562675 49.99 SGD
Shipped after 2018-01-29
4.4(+0.25/-0.12) (Applicable wire) up to 7 Pin Contacts 57.2(+/-0.5) 4 44.45(+/-0.12) 3.35(+/-0.35) #4 22.23(+0.97/-0.05) 32 38.15(+/-0.5) 2-18UNS-2A 20.2(+/-1) - 48(+/-0.5) AC2800V (1 min.) 32-17 D terminal AC250 #4 to #6 (TUV)R9451256 Reverse core: Yes 22   1PC 1 CE05-2A32-17PD-D 38562702 91.99 SGD
Shipped after 2018-01-29
3.05(+0.25/-0.12) (Applicable wire) up to 2.5 Pin Contacts 38.1(+/-0.5) 7 29.36(+/-0.12) 2.75(+/-0.35) #12 19.05(+0.97/-0.05) 20 30.6(+/-0.5) 1 1/4-18UNEF-2A 14.2(+/-1) - 32(+/-0.5) AC2000V (1 min.) 20-15 D terminal AC250 #14 to #12 (TUV)R9451254 Reverse core: Yes 3.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CE05-2A20-15PD-D 38562605 34.99 SGD
Shipped after 2018-01-29
3.05(+0.25/-0.12) (Applicable wire) up to 4.5 Seo socket contact 41.3(+/-0.5) 4 31.75(+/-0.12) 2.75(+/-0.35) #8 19.05(+0.97/-0.05) 22 31.5(+/-0.5) 1 3/8-18UNEF-2A 22(+/-1) - 33(+/-0.5) AC3000V (1 min.) 22-22 D terminal AC250 #10 to #8 (TUV)R9451255 Reverse core: Yes 8 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CE05-2A22-22SD-D 38562657 56.99 SGD
Shipped after 2018-01-29
4.4(+0.25/-0.12) (Applicable wire) up to 7 Seo socket contact 57.2(+/-0.5) 4 44.45(+/-0.12) 3.35(+/-0.35) #4 22.23(+0.97/-0.05) 32 38.15(+/-0.5) 2-18UNS-2A 20.62(+/-1) - 48(+/-0.5) AC2800V (1 min.) 32-17 D terminal AC250 #4 to #6 (TUV)R9451256 Reverse core: Yes 22 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CE05-2A32-17SD-D 38562711 129.99 SGD
Shipped after 2018-01-29
3.05(+0.25/-0.12) (Applicable wire) up to 2.5 Pin Contacts 34.9(+/-0.5) 4 26.97(+/-0.12) 2.75(+/-0.35) #12 19.05(+0.97/-0.05) 18 30.5(+/-0.5) 1 1/8-18UNEF-2A 14.2(+/-1) 15.88 or more 27(+/-0.5) AC3000V (1 min.) 41930 D terminal AC250 #14 to #12 (TUV)R9451254 Reverse core: Yes 3.5   1PC 1 CE05-2A18-10PD-D 38562571 27.99 SGD
Shipped after 2018-01-29
3.05(+0.25/-0.12) (Applicable wire) up to 1.6 Pin Contacts 34.9(+/-0.5) 6 26.97(+/-0.12) 2.75(+/-0.35) #16 19.05(+0.97/-0.05) - 30.5(+/-0.5) 1 1/8-18UNEF-2A 13.3(+/-1) - 27(+/-0.5) AC2000V (1 min.) 18-12 D terminal AC250 #22 to #16 (TUV)R9451253 Reverse core : None 1.25 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CE05-2A18-12PD-D 38562596 30.99 SGD
Shipped after 2018-01-29
3.05(+0.25/-0.12) (Applicable wire) up to 2.5 Seo socket contact 38.1(+/-0.5) 4 29.36(+/-0.12) 2.75(+/-0.35) #12 19.05(+0.97/-0.05) 20 30.6(+/-0.5) 1 1/4-18UNEF-2A 18.6(+/-1) - 32(+/-0.5) AC2800V (1 min.) 20-4 D terminal AC250 #14 to #12 (TUV)R9451254 Reverse core: Yes 3.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CE05-2A20-4SD-D 38562632 41.99 SGD
Shipped after 2018-01-29
3.05(+0.25/-0.12) (Applicable wire) up to 4.5 Pin Contacts 41.3(+/-0.5) 4 31.75(+/-0.12) 2.75(+/-0.35) #8 19.05(+0.97/-0.05) 22 31.5(+/-0.5) 1 3/8-18UNEF-2A 17.2(+/-1) - 33(+/-0.5) AC3000V (1 min.) 22-22 D terminal AC250 #10 to #8 (TUV)R9451255 Reverse core: Yes 8 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CE05-2A22-22PD-D 38562641 43.99 SGD
Shipped after 2018-01-29
3.05(+0.25/-0.12) (Applicable wire) up to 2.5 Pin Contacts 41.3(+/-0.5) 8 31.75(+/-0.12) 2.75(+/-0.35) #12 19.05(+0.97/-0.05) 22 31.5(+/-0.5) 1 3/8-18UNEF-2A 14.3(+/-1) - 33(+/-0.5) AC2000V (1 min.) 22-23 D terminal AC250 #14 to #12 (TUV)R9451254 Reverse core: Yes 3.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CE05-2A22-23PD-D 38562666 38.99 SGD
Shipped after 2018-01-29
3.74(+0.25/-0.12) (Applicable wire) up to 4.5 Pin Contacts 44.4(+/-0.5) 7 34.92(+/-0.12) 2.75(+/-0.35) #8 20.63(+0.97/-0.05) 24 33.85(+/-0.5) 1 1/2-18UNEF-2A 15.6(+/-1) - 36(+/-0.5) AC2000V (1 min.) 24-10(D) D terminal AC250 #10 to #8 (TUV)R9451255 Reverse core : None 8   1PC 1 CE05-2A24-10PD-D 38562684 57.99 SGD
Shipped after 2018-01-29
3.05(+0.25/-0.12) (Applicable wire) up to 1.6 Pin Contacts 30.2(+/-0.5) 4 23.01(+/-0.12) 2.15(+/-0.35) #16 14.27(+0.97/-0.05) 14S 23.5(+/-0.5) 7/8-20UNEF-2A 12.4(+/-1) - 20.7(+/-0.5) AC2000V (1 min.) 14S-2 D terminal AC200 #22 to #16 (TUV)R9451253 Reverse core : None 1.25 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CE05-2A14S-2PD-D 38562553 23.99 SGD
Shipped after 2018-01-29
3.05(+0.25/-0.12) (Applicable wire) up to 2.5 Seo socket contact 38.1(+/-0.5) 7 29.36(+/-0.12) 2.75(+/-0.35) #12 19.05(+0.97/-0.05) 20 30.6(+/-0.5) 1 1/4-18UNEF-2A 18.6(+/-1) - 32(+/-0.5) AC2000V (1 min.) 20-15 D terminal AC250 #14 to #12 (TUV)R9451254 Reverse core: Yes 3.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CE05-2A20-15SD-D 38562614 43.99 SGD
Shipped after 2018-01-29
ADD TO CART

Related Products