Buy more than* S$200* and get FREE SHIPPING

CE05 Series Connector, Straight Backshell

Caution
This product is manufactured in Japanese standards. Please check the specification before you order., Contact diagram is displayed from union side of CE05 receptacle(pin insert), key position is true position.
Shell Shape
Straight plug
Waterproof
IP67 class
Materials (contact)
Copper alloy (silver plated)
Surface Processing
(Outer shell) Trivalent Chromate
Color
(Outer shell) Black
...see all>
Product Options
ADD TO CART
Dimension W Acquisition Standard Specification Insert No. Dimension B (phi mm) Compatible Electric Wire Range AWG (#) Dimensions C (phi mm) Compatible Wire Cross Section (mm2) Conductor Diameter (mm) Insulation Resistance (Mohm) Contact Shape Connector Shape Contact Number Dimensions E (mm) Contact Size Allowable Temperature (degreeC) Shell Size Withstand Voltage Dimensions A Rated Voltage (V) Dimensions D (mm) Ground Terminal Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension W Acquisition Standard Specification Insert No. Dimension B (phi mm) Compatible Electric Wire Range AWG (#) Dimensions C (phi mm) Compatible Wire Cross Section (mm2) Conductor Diameter (mm) Insulation Resistance (Mohm) Contact Shape Connector Shape Contact Number Dimensions E (mm) Contact Size Allowable Temperature (degreeC) Shell Size Withstand Voltage Dimensions A Rated Voltage (V) Dimensions D (mm) Ground Terminal Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-20UNEF-2A (TUV)R9451254 Reverse core: Yes 2014/10/18 34.13(+0/-0.38) #14 - #12 32.1 (+/-0.8) 3.5 (Applicable wire) up to 2.5 5000 or more (DC500V) Socket contacts Straight plug (Straight backshell) 4 26.7 #12 -55 - +125 18 AC3000V (1 min.) 1 1/8-18UNEF-2B AC250 57 or more D terminal   1PC 1 CE05-6A18-10SD-D-BSS 38562937 48.99 SGD
In stock
1 3/16-18UNEF-2A (TUV)R9451254 Reverse core: Yes 20-15 37.28(+0/-0.38) #14 to #12 35.2(+/-0.8) 3.5 (Applicable wire) up to 2.5 More than 5000 (DC500V) Pin Contacts Straight plug (Straight with backshell) 7 31.6 #12 -55 to +125 20 AC2000V (1 min.) 1 1/4-18UNEF-2B AC250 - D terminal *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CE05-6A20-15PD-D-BSS 38562955 75.99 SGD
Shipped after 2018-07-03
3/4-20UNEF-2A (TUV)R9451253 Reverse core : None 14S-2 22.22(+0/-0.38) #22 to #16 25.2(+/-0.8) 1.25 (Applicable wire) up to 1.6 More than 5000 (DC500V) Seo socket contact Straight plug (Straight with backshell) 4 22 #16 -55 to +125 14S AC2000V (1 min.) 7/8-20UNEF-2B AC200 - D terminal *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CE05-6A14S-2SD-D-BSS 38562921 37.99 SGD
Shipped after 2018-07-03
1 3/16-18UNEF-2A (TUV)R9451254 Reverse core: Yes 20-4 37.28(+0/-0.38) #14 to #12 35.2(+/-0.8) 3.5 (Applicable wire) up to 2.5 More than 5000 (DC500V) Seo socket contact Straight plug (Straight with backshell) 4 31.6 #12 -55 to +125 20 AC2800V (1 min.) 1 1/4-18UNEF-2B AC250 - D terminal *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CE05-6A20-4SD-D-BSS 38562982 54.99 SGD
Shipped after 2018-07-03
1 7/16-18UNEF-2A (TUV)R9451255 Reverse core : None 24-10(D) 43.63(+0/-0.38) #10 to #8 42(+/-0.8) 8 (Applicable wire) up to 4.5 More than 5000 (DC500V) Seo socket contact Straight plug (Straight with backshell) 7 36.6 #8 -55 to +125 24 AC2000V (1 min.) 1 1/2-18UNEF-2B AC250 - D terminal *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CE05-6A24-10SD-D-BSS 38563034 84.99 SGD
Shipped after 2018-07-03
5/8-24UNEF-2A (TUV)R9451253 Reverse core : None 10SL-3 22.22(+0/-0.38) #22 to #16 18.6(+/-0.8) 1.25 (Applicable wire) up to 1.6 More than 5000 (DC500V) Seo socket contact Straight plug (Straight with backshell) 3 17.9 #16 -55 to +125 10SL AC2000V (1 min.) 5/8-24UNEF-2B AC200 - C terminal *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CE05-6A10SL-3SC-D-BSS 38562903 35.99 SGD
Shipped after 2018-07-03
1-20UNEF-2A (TUV)R9451253 Reverse core : None 18-12 34.13(+0/-0.38) #22 to #16 32.1(+/-0.8) 1.25 (Applicable wire) up to 1.6 More than 5000 (DC500V) Seo socket contact Straight plug (Straight with backshell) 6 26.7 #16 -55 to +125 - AC2000V (1 min.) 1 1/8-18UNEF-2B AC250 - D terminal *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CE05-6A18-12SD-D-BSS 38562946 49.99 SGD
Shipped after 2018-07-03
1 3/16-18UNEF-2A (TUV)R9451255 Reverse core: Yes 22-22 40.48(+0/-0.38) #10 to #8 38.3(+/-0.8) 8 (Applicable wire) up to 4.5 More than 5000 (DC500V) Seo socket contact Straight plug (Straight with backshell) 4 32.4 #8 -55 to +125 22 AC3000V (1 min.) 1 3/8-18UNEF-2B AC250 - D terminal *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CE05-6A22-22SD-D-BSS 38563007 61.99 SGD
Shipped after 2018-08-23
1 7/16-18UNEF-2A (TUV)R9451255 Reverse core : None 24-10(G) 43.63(+0/-0.38) #10 to #8 42(+/-0.8) 8 (Applicable wire) up to 4.5 More than 5000 (DC500V) Seo socket contact Straight plug (Straight with backshell) 7 36.6 #8 -55 to +125 24 AC2000V (1 min.) 1 1/2-18UNEF-2B AC250 - G terminal *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CE05-6A24-10SG-D-BSS 38563043 84.99 SGD
Shipped after 2018-07-03
1 3/16-18UNEF-2A (TUV)R9451254 Reverse core: Yes 20-4 37.28(+0/-0.38) #14 to #12 35.2(+/-0.8) 3.5 (Applicable wire) up to 2.5 More than 5000 (DC500V) Pin Contacts Straight plug (Straight with backshell) 4 31.6 #12 -55 to +125 20 AC2800V (1 min.) 1 1/4-18UNEF-2B AC250 - D terminal *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CE05-6A20-4PD-D-BSS 38562973 67.99 SGD
Shipped after 2018-07-03
1 3/16-18UNEF-2A (TUV)R9451255 Reverse core: Yes 22-22 40.48(+0/-0.38) #10 to #8 38.3(+/-0.8) 8 (Applicable wire) up to 4.5 More than 5000 (DC500V) Pin Contacts Straight plug (Straight with backshell) 4 32.4 #8 -55 to +125 22 AC3000V (1 min.) 1 3/8-18UNEF-2B AC250 - D terminal *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CE05-6A22-22PD-D-BSS 38562991 79.99 SGD
Shipped after 2018-07-03
1 3/16-18UNEF-2A (TUV)R9451254 Reverse core: Yes 22-23 40.48(+0/-0.38) #14 to #12 38.3(+/-0.8) 3.5 (Applicable wire) up to 2.5 More than 5000 (DC500V) Pin Contacts Straight plug (Straight with backshell) 8 32.4 #12 -55 to +125 22 AC2000V (1 min.) 1 3/8-18UNEF-2B AC250 - D terminal *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CE05-6A22-23PD-D-BSS 38563016 79.99 SGD
Shipped after 2018-07-03
1 3/16-18UNEF-2A (TUV)R9451254 Reverse core: Yes 22-23 40.48(+0/-0.38) #14 to #12 38.3(+/-0.8) 3.5 (Applicable wire) up to 2.5 More than 5000 (DC500V) Seo socket contact Straight plug (Straight with backshell) 8 32.4 #12 -55 to +125 22 AC2000V (1 min.) 1 3/8-18UNEF-2B AC250 - D terminal *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CE05-6A22-23SD-D-BSS 38563025 61.99 SGD
Shipped after 2018-07-03
1 3/4-18UNS-2A (TUV)R9451256 Reverse core: Yes 32-17 56.33(+0/-0.38) #4 to #6 54.2(+/-0.8) 22 (Applicable wire) up to 7 More than 5000 (DC500V) Pin Contacts Straight plug (Straight with backshell) 4 47.3 #4 -55 to +125 32 AC2800V (1 min.) 2-18UNS-2B AC250 - D terminal *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CE05-6A32-17PD-D-BSS 38563052 169.99 SGD
Shipped after 2018-07-03
1 3/16-18UNEF-2A (TUV)R9451254 Reverse core: Yes 20-15 37.28(+0/-0.38) #14 to #12 35.2(+/-0.8) 3.5 (Applicable wire) up to 2.5 More than 5000 (DC500V) Seo socket contact Straight plug (Straight with backshell) 7 31.6 #12 -55 to +125 20 AC2000V (1 min.) 1 1/4-18UNEF-2B AC250 - D terminal *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CE05-6A20-15SD-D-BSS 38562964 57.99 SGD
Shipped after 2018-07-03
1 3/4-18UNS-2A (TUV)R9451256 Reverse core: Yes 32-17 56.33(+0/-0.38) #4 to #6 54.2(+/-0.8) 22 (Applicable wire) up to 7 More than 5000 (DC500V) Seo socket contact Straight plug (Straight with backshell) 4 47.3 #4 -55 to +125 32 AC2800V (1 min.) 2-18UNS-2B AC250 - D terminal *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CE05-6A32-17SD-D-BSS 38563061 129.99 SGD
Shipped after 2018-07-03
ADD TO CART

Related Products