Buy more than* S$200* and get FREE SHIPPING

FRC5 Series Header Connector

Dimension G(mm)
2.9
Dimensions J (mm)
26.7
Rated Voltage (V)
AC250(r.m.s.)
Operating Temperature Range (deg C)
-55-+105
...see all>
Product Options
ADD TO CART
Contact Resistance (mohm) Dimensions D (mm) Insulation Resistance (Mohm) Dimension F (mm) Dimensions A (mm) Rated Current (A) Withstand Voltage Key slot Contact Shape Number of Cores Lock Dimensions C (mm) Dimensions B (mm) Environmental Information Dimensions E (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Contact Resistance (mohm) Dimensions D (mm) Insulation Resistance (Mohm) Dimension F (mm) Dimensions A (mm) Rated Current (A) Withstand Voltage Key slot Contact Shape Number of Cores Lock Dimensions C (mm) Dimensions B (mm) Environmental Information Dimensions E (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
15 or less 48 1000 or more (DC500V) 58.42 62.48 1 (contact) AC500V (rms) / 1min between 1 key (Tail) straight 34 Long with lock 40.64 52.32 Pb-Free product 76.1   1PC 1 FRC5-C34S53T-0L-FA 38563865 2.99 SGD
Shipped after 2018-01-30
- 25.14 - 35.56 39.62 - - - - 16 - 17.78 29.46 - 53.2   1pc 1 FRC5-C16S53T-0L-FA 38563822 1.99 SGD
Shipped after 2018-01-30
- 30.22 - 40.64 44.7 - - - - 20 - 22.86 34.54 - 58.3   1pc 1 FRC5-C20S53T-0L-FA 38563831 1.99 SGD
In stock
- 68.32 - 78.74 82.8 - - - - 50 - 60.96 72.64 - 96.4   1pc 1 FRC5-C50S53T-0L-FA 38563883 3.99 SGD
Shipped after 2018-01-30
- 55.62 - 66.04 70.1 - - - - 40 - 48.26 59.94 - 83.7 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 FRC5-C40S53T-0L-FA 38563874 3.99 SGD
Shipped after 2018-01-30
- 17.52 - 27.94 32 - - - - 10 - 10.16 21.84 - 45.6 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 FRC5-C10S53T-0L-FA 38563804 5.99 SGD
Shipped after 2018-01-30
- 22.6 - 33.02 37.08 - - - - 14 - 15.24 26.92 - 50.7 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 FRC5-C14S53T-0L-FA 38563813 2.99 SGD
Shipped after 2018-01-30
- 42.92 - 53.34 57.4 - - - - 30 - 35.56 47.24 - 71 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 FRC5-C30S53T-0L-FA 38563856 2.99 SGD
Shipped after 2018-01-30
- 37.84 - 48.26 52.32 - - - - 26 - 30.48 42.16 - 65.9 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 FRC5-C26S53T-0L-FA 38563847 2.99 SGD
Shipped after 2018-01-30
ADD TO CART

Related Products