NoteBuy more than* S$200* and get FREE SHIPPING

Liquid Compound

4.25 (8)
Caution
Please do not use for other than intended purpose (other than the targeted one ) Please do not use it in frosted things, brand new goods or goods as good as new. May get damage. Cannot use for rotary tool like power tool because it splatters
...see all
Product Options
Grain Size Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
#320 For general metal .For General metal 1PC(120mL) 1 L120R 38564014 8.64 SGD
In stock
#1000 Brass 1PC(120mL) 1 L120Y 38564023 8.64 SGD
In stock
#3000 For aluminum 1PC(120mL) 1 L120W 38564032 8.64 SGD
In stock
#8000 For stainless 1PC(120mL) 1 L120G 38564041 8.64 SGD
In stock
#15000 For metals 1PC(120mL) 1 L120B 38564057 8.64 SGD
In stock
#15000 For plastics 1PC(120mL) 1 L120P 38564066 8.64 SGD
In stock
Customer Reviews
5 star 5
4 star 2
3 star 0
2 star 0
1 star 1
Review Rating: 4.25
8 Customer Reviews
The reviews are automatic translation.
I polished the helmet shield.
5
From Japan
On 2016-04-05 19:30:45
I polished the helmet of the shield for the bike you've scratched. In imports of a helmet, because just ¥ 15,000 also shield, I tried to polish in the useless origin. Water-resistant paper of # 4000 from # 800, use a compound of acrylic Sunday, # 8000, was finally finished with this # 12000. Cloudy without, was brilliantly resurrected. Polo carbonate, still it does not become clean and do not use this position of the count of the compound.
This review is about item#38564066.
Shine of jewelry
1
From Japan
On 2015-08-17 19:40:36
Has become a precious metal it does not become at all useless.
This review is about item#38564057.
For glazing polishing of transparent PC plate surface
4
From Japan
On 2015-06-11 15:55:56
Seems more granularity is higher than the car headlamp lens or the like for the polish that has been used than before, gloss comes out well.
This review is about item#38564066.
Shine of metal surface
4
From Japan
On 2014-08-27 14:37:07
Growth is easy to use well. Small parts and, because it does not use only the polish of the narrow area, if listen even storage, I could use for a long time. It was purchased together also for the precious metal, but it is no problem to use now.
This review is about item#38564041.
Dullness up of plating design member of furniture, etc.
5
From Japan
On 2014-03-25 17:31:29
Finish may also be used to thin member of plating. Easy to handle at a moderate viscosity.
This review is about item#38564014.
It's gloss finish and gold product of cutlery
5
From Japan
On 2013-09-23 13:57:42
Finish is beautiful because the very particles are fine.
This review is about item#38564057.
Rust removal of cutlery
5
From Japan
On 2013-09-23 13:54:47
Because of the uniform state product easy to use hardly out unevenness.
This review is about item#38564014.
Metal, polishing operations such as hard resin
5
From Japan
On 2013-03-03 02:50:49
On top of the water-soluble, so difficult rough hand, (it can be confirmed while polishing the finished condition) can also be polished directly at your fingertips. Price, impression of slightly higher. Because appreciate when it comes to about half is, frankly. As a side note, well stirred it before use. When you as shake the container to the horizontal, thin polishing liquid it is less likely to accumulate in the nozzle, workability improvement. In the continuous work, from time to time, it is recommended that you stir. Note that the instruction has been written to start using by cutting nozzle, real is a container equipped with a inner lid, it did not match the actual products. Although already may have been improved, those who are buying, check the actual thing, it is recommended that selected the appropriate method. Also because it can happen that if you cut the nozzle to the base does not come out the contents.
This review is about item#38564014.

Related Products