Buy more than* S$200* and get FREE SHIPPING

Professional Combo Mechanic Gloves

2.00 (4)
Caution
Not suitable for washing. If the dirt is conspicuous, please wipe it with a dry cloth
Purpose
Architecture, civil engineering, rebar Handling cargo , shipping Heavy equipment operation DIY Home gardening Leisure Agriculture and forestry Electrical wiring ( for electricity , no insulation ))
Material (palmar)
Pig leather
Material (backs)
Nylon, polyester, and others
...see all>
Product Options
ADD TO CART
Middle Finger Length (cm) Overall Length (cm) Size Around Palms (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Middle Finger Length (cm) Overall Length (cm) Size Around Palms (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8 20.5 S 19.0 1Pair 1 2397 38565904 14.99 SGD
In stock
8.5 21 M 20.0 1Pair 1 2397 38565913 14.99 SGD
In stock
9 22 L 21.0 1Pair 1 2397 38565922 14.99 SGD
In stock
9.5 22.5 LL 22.0 1Pair 1 2397 38565931 14.99 SGD
In stock
9.5 23 3L 23.0 1Pair 1 2397 38565947 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 2
1 star 1
Review Rating: 2.00
4 Customer Reviews
The reviews are automatic translation.
Machine maintenance work
2
From Japan
On 2014-04-14 23:13:41
I was sorry that the size was larger than I expected and my fingertips were left over. I think that it is surely a good product if you use just the right size.
This review is about item#38565931.
For machine work, home garden, sports
3
From Japan
On 2014-03-11 14:17:24
Always harder than the one of purchase and use, no feeling of phyto,
This review is about item#38565922.
To take out from the machine.
1
From Japan
On 2012-05-24 10:59:22
As you see, the worst. Sewing is bad, cloth is bad, size is wrong. Atmosphere that seems to be torn. Since the lengths of the fingers are different, it is dangerous and can not be used. As it was a brand new, it was a trash can.
This review is about item#38565904.
Tire oil work
2
From Japan
On 2012-03-08 23:09:23
Washing is absolutely useless. You can break it when you wash it. Even if you use it normally, you can break it. Where is the good point? · · · · · · · · · · · · ·
This review is about item#38565922.

Related Products