Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Handy Signal Light, "Raybird"

Number of Using LED (Piece)
9/piece
Luminous Intensity (cd)
1
Battery Life (continuous use)
Red blink:: (alkaline batteries) About 36 Electric lamp when lit: 4 (dry cells alkaline)
LED Color
Red
Bulbs
MINIATURE VALVES OR EQUIVALENT T-2P (2.5 V 0.3 A)
Body Weight (g)
About 100 (excluding batteries)
Dimensions (Diameter phi x Height H) (mm)
37x167
Power
AA-SIZE ALKALINE BATTERIES (LR6) X 2
Accessories
Monitor battery
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 38565895 -
Discontinued
[x]
ADD TO CART