Buy more than* S$200* and get FREE SHIPPING

Purpose
Fresh food, solid matter, soup PCB, anti-rust of screw, electronic part etc.
Effective Dimension (mm)
(Seal) 275
Vacuum Pressure (kPa)
-60
Seal Width (mm)
4
Dimensions (Width W x Depth D x Height H) (mm)
380x180x80
Power Consumption (W)
150
Voltage (V)
100(50/60Hz)
TRUSCO Part Number
382-1218
Accessories
Table, collection of water tank
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AS-V-001 38569124 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Vacuum pack of crops
3
From Japan
On 2017-04-09 22:38:00
When using a dedicated roll, the vacuum gets sweet when the nozzle comes out.
This review is about item#38569124.
Sample storage
3
From Japan
On 2016-08-08 21:08:27
I need a bit of strength to push it.
This review is about item#38569124.
Food vacuum
5
From Japan
On 2014-12-10 19:32:27
I purchased Sukutaro before, but it is regrettable that I think that it was probably a defective product because there is no suction power like this from the beginning, but this time the product is small, but the power is satisfactory and satisfactory.
This review is about item#38569124.