Buy more than* S$200* and get FREE SHIPPING

Door Closer, Standard

Caution
Use the large type No. 1 size in windy places.During model selection, give priority to the door width fit
Stop
None
Durability
300,000 times
Egocentric
Combined left and right
Type
Standard type
Specification
Latching ,action, 3 valve adjustment , closing velocity : 2nd speed , stepped arm type
...see all
Product Options
ADD TO CART
Compatible Door Mass (kg) Compatible Door Width (mm) Compatible Door Height (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Door Mass (kg) Compatible Door Width (mm) Compatible Door Height (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
15 to 30 800 1800 Silver 1PC 1 21 38566875 72.50 SGD
Shipped after 2017-01-23
25 to 45 900 2100 MetallicBronze 1PC 1 22 38566902 74.72 SGD
Shipped after 2017-01-30
15 to 30 800 1800 MetallicBronze 1PC 1 21 38566884 77.66 SGD
Shipped after 2017-01-30
25 to 45 900 2100 Silver 1PC 1 22 38566893 69.55 SGD
Shipped after 2017-01-23
ADD TO CART

Related Products