Buy more than* S$200* and get FREE SHIPPING

Door Closer, Standard

5.00 (2)
Stop
Interior equation
Stop Angle
About 85 to 180 degree
Durability
300,000 times
Egocentric
Combined left and right
Type
Standard type
Specification
Latching ,action, 3 valve adjustment , closing velocity : 2nd speed , stepped arm type
...see all
Product Options
ADD TO CART
Compatible Door Mass (kg) Compatible Door Width (mm) Compatible Door Height (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Door Mass (kg) Compatible Door Width (mm) Compatible Door Height (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25 to 45 900 2100 MetallicBronze 1PC 1 S122 38566981 72.13 SGD
Shipped after 2017-01-23
15 to 30 800 1800 White 1PC 1 S121 38566972 77.66 SGD
Shipped after 2017-01-30
25 to 45 900 2100 White 1PC 1 S122 38566997 75.08 SGD
Shipped after 2017-01-30
15 to 30 800 1800 MetallicBronze 1PC 1 S121 38566963 72.50 SGD
Shipped after 2017-01-23
15 to 30 800 1800 Silver 1PC 1 S121 09364232 70.12 SGD
Shipped after 2017-01-23
25 to 45 900 2100 Silver 1PC 1 S122 09364257 68.26 SGD
Shipped after 2017-01-23
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For indoor toilet door
5
From Japan
On 2014-02-03 10:15:20
But was originally using the door closers of NHN (Nikkana) was exchanged for oil leakage. NHN is too much, rather than standard, but was looking for an alternative model type by the company have disappeared, was worried because there was no is that for the exchange. This product of Ryobi was Pong with mounting holes be the same. It was good and inexpensive.
This review is about item#09364257.
Door of fire doors Built 60 years of reinforced concrete
5
From Japan
On 2013-02-04 19:03:17
The axis of the fire door of the house and the office of the passage is corrupted. And check things, was finally Sagashiate. Since amateur family is to repair themselves, also read the instructions I had a hard time understanding. About 2 hours by making full use of the electric tool, when I heard a sound that is always of the door closing is, involuntarily applause. Manufacturer's After Care is well of, I was impressed also in abundance of Monotarou's goods. I was able to learn a lot of door closers in this age. I think that you want to use from now on because there is a lot of attractive products. Thank you very much.
This review is about item#09364232.

Related Products