Buy more than* S$200* and get FREE SHIPPING

Door Closer 20 Series Parallel Type, Without Stopper

4.25 (4)
Specification
Latching ,action, 3 valve adjustment , closing velocity : 2nd speed , stepped arm type
...see all
Product Options
ADD TO CART
Durability Compatible Door Height (mm) Egocentric Type Color Compatible Door Mass (kg) Compatible Door Width (mm) Stop Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Durability Compatible Door Height (mm) Egocentric Type Color Compatible Door Mass (kg) Compatible Door Width (mm) Stop Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
300 000 times 2100 Right and left combined Parallel type Silver 25 to 45 900 None 1PC 1 22P 09364266 83.57 SGD
In stock
300,000 times 2100 Combined left and right Parallel type White 25 to 45 900 None 1PC 1 22P 38567051 73.79 SGD
In stock
300,000 times 2100 Combined left and right Parallel type Black 25 to 45 900 None 1PC 1 22P 38567067 75.08 SGD
In stock
300,000 times 1800 Combined left and right Parallel type MetallicBronze 15 to 30 800 None 1PC 1 21P 38567015 77.66 SGD
In stock
300,000 times 1800 Combined left and right Parallel type D-brackets use Silver 15 to 30 800 None 1PC 1 21PD 38567033 72.50 SGD
Shipped after 2017-04-07
300,000 times 1800 Combined left and right Parallel-type L-bracket using Silver 15 to 30 800 None 1PC 1 21PL 38567024 72.50 SGD
In stock
300,000 times 2100 Combined left and right Parallel type D-brackets use Silver 25 to 45 900 None 1PC 1 22PD 38567085 69.92 SGD
In stock
300,000 times 2100 Combined left and right Parallel-type L-bracket using Silver 25 to 45 900 None 1PC 1 22PL 38567076 69.92 SGD
In stock
300,000 times 2100 Combined left and right Parallel type Silver 40 to 65 950 None 1PC 1 23P 38567094 109.90 SGD
In stock
300 000 times 2100 Right and left combined Parallel type Metallic bronze 25 to 45 900 None 1PC 1 22P 38567042 68.26 SGD
In stock
300000 Times 1800 Left and right combined use Parallel type Silver 15 - 30 800 Without 1PC 1 21P 38567006 70.84 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Replacement of broken apartment door
5
From Japan
On 2015-05-24 17:44:23
From the closing of the 15-year-old apartment door, oil leakage ... Since the closing momentum has become great, it was decided to replace. Work is completed in a short period of time, there is no problem. Shipping is also not applied, was saved and can be replaced in the deals.
This review is about item#38567067.
Apartment entrance door
4
From Japan
On 2014-11-27 13:15:47
I was used to the entrance door, but the arm made of die-cast was broken. Arm of the new products have been improved since the material has been changed from aluminum die-cast in iron sheet metal. However, it can be said that the previous ones other functions endured more than 20 years is no problem because it is normal? It becomes cheaper if you can exchange only broken the arm! !
This review is about item#38567042.
Building work
4
From Japan
On 2013-12-29 10:40:51
Mounting more easily the
This review is about item#38567033.
Exchange
4
From Japan
On 2013-03-05 20:00:38
Replacement was also good and easy. If you were careful that the good shape confirmation of joinery frame to mount the arm is better to a tightly.
This review is about item#38567094.

Related Products