Buy more than* S$200* and get FREE SHIPPING

Door Closure 20 Series Parallel Type, With Stopper , Exterior Type

4.31 (16)
Specification
Latching ,action, 3 valve adjustment , closing velocity : 2nd speed , stepped arm type
...see all
Product Options
ADD TO CART
Color Compatible Door Mass (kg) Compatible Door Width (mm) Stop Stop Angle Durability Compatible Door Height (mm) Egocentric Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Compatible Door Mass (kg) Compatible Door Width (mm) Stop Stop Angle Durability Compatible Door Height (mm) Egocentric Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black 25 to 45 900 Exterior expression About 70 to 180 degree 300,000 times 2100 Combined left and right Parallel type D-brackets use 1PC 1 S22PD 38567225 85.16 SGD
In stock
White 15 to 30 800 Exterior expression About 70 to 180 degree 300,000 times 1800 Combined left and right Parallel type 1PC 1 S21P 38567121 78.95 SGD
In stock
White 25 to 45 900 Exterior expression About 70 to 180 degree 300,000 times 2100 Combined left and right Parallel type D-brackets use 1PC 1 S22PD 38567216 78.24 SGD
In stock
MetallicBronze 15 to 30 800 Exterior expression About 70 to 180 degree 300,000 times 1800 Combined left and right Parallel type D-brackets use 1PC 1 S21PD 38567155 78.95 SGD
In stock
MetallicBronze 25 to 45 900 Exterior expression About 70 to 180 degree 300,000 times 2100 Combined left and right Parallel type D-brackets use 1PC 1 S22PD 09364345 78.95 SGD
In stock
MetallicBronze 25 to 45 900 Exterior expression About 70 to 180 degree 300,000 times 2100 Combined left and right Parallel-type L-bracket using 1PC 1 S22PL 38567207 78.95 SGD
In stock
Silver 25 to 45 900 Exterior expression About 70 to 180 degree 300,000 times 2100 Combined left and right Parallel type D-bracket type 1PC 1 S22PD 09364327 78.95 SGD
In stock
Silver 25 to 45 900 Exterior expression About 70 to 180 degree 300,000 times 2100 Combined left and right Parallel-type L-bracket using 1PC 1 S22PL 38567191 72.50 SGD
In stock
MetallicBronze 40 to 65 950 Exterior expression About 70 to 180 degree 300,000 times 2100 Combined left and right Parallel type 1PC 1 S23P 38567243 129.90 SGD
Shipped after 2017-04-05
Silver 40 to 65 950 Exterior expression About 70 to 180 degree 300,000 times 2100 Combined left and right Parallel type 1PC 1 S23P 38567234 129.90 SGD
In stock
Silver 40 to 65 950 Exterior expression About 70 to 180 degree 300,000 times 2100 Combined left and right Parallel type D-brackets use 1PC 1 S23PD 38567252 98.07 SGD
In stock
Silver 15 to 30 800 Exterior expression About 70 to 180 degree 300,000 times 1800 Combined left and right Parallel type 1PC 1 S21P 38567103 70.50 SGD
In stock
MetallicBronze 15 to 30 800 Exterior expression About 70 to 180 degree 300,000 times 1800 Combined left and right Parallel type 1PC 1 S21P 38567112 76.38 SGD
In stock
Silver 15 to 30 800 Exterior expression About 70 to 180 degree 300,000 times 1800 Combined left and right Parallel type D-brackets use 1PC 1 S21PD 38567146 72.50 SGD
In stock
Silver 15 to 30 800 Exterior expression About 70 to 180 degree 300,000 times 1800 Combined left and right Parallel-type L-bracket using 1PC 1 S21PL 38567137 72.50 SGD
In stock
Metallic bronze 25 to 45 900 Exterior type About 70-180 degree 300000 Times 2100 Left and right combined use Parallel type 1PC 1 S22P 09364336 78.24 SGD
In stock
White 25 to 45 900 Exterior expression About 70 - 180 degree 300 000 times 2100 Right and left combined Parallel type 1PC 1 S22P 38567164 78.24 SGD
In stock
Black 25 to 45 900 Exterior expression About 70 - 180 degree 300 000 times 2100 Right and left combined Parallel type 1PC 1 S22P 38567173 75.67 SGD
In stock
Silver 25 - 45 900 Exterior type About 70-180 degree 300000 Times 2100 Left and right combined use Parallel type 1PC 1 S22P 09364284 71.79 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 5
3 star 3
2 star 0
1 star 0
Review Rating: 4.31
16 Customer Reviews
The reviews are automatic translation.
Cafeteria door exchange
5
From Japan
On 2017-03-07 15:02:45
We always use it will be saved since entering anyway early hand.
This review is about item#38567137.
For the replacement of the failed closer
4
From Japan
On 2017-02-25 18:22:37
Since the previous fiscal year species also a Ryobi replacement was easy. Since the short bar portion of the link compared to the previous fiscal year species, when installing a certain extent stretch the bar there is a little anxiety to the strength (durability).
This review is about item#38567216.
When replacing the door
4
From Japan
On 2017-01-24 16:08:57
There is a very easy-to-use instructions, was saved. Thank you very much.
This review is about item#38567207.
When attached to the back door ventilation door
5
From Japan
On 2017-01-22 20:43:18
In order mistake, but it differs in the arm mounting holes, mounting in Piasuneji, a smooth opening and closing, we are very happy.
This review is about item#38567191.
For exchange
5
From Japan
On 2017-01-11 11:45:06
Closer since come decided life on the number of times of opening and closing of the door, and out of a lot of doors frequency of exchange increases. If you buy in Monotarou I was surprised cheaper than buying from the wholesaler's. Product, not as a problem until now because it is made Ryoubi of stability. It will be saved in the day of shipment free shipping because more than 3,000 yen, even from one.
This review is about item#38567103.
Closer exchange of restaurant entrance door
5
From Japan
On 2016-12-04 17:10:22
Settings of the installation work is simple should be noted and speed adjustment stopper Is easy is a door closer that is suitable for work efficiency. I like to color in design.
This review is about item#38567243.
Entrance door maintenance
4
From Japan
On 2016-09-25 17:33:01
Because of the wooden doors, pedestal and clamp is as it is, I became the replacement of only the body, Accuracy is poor, it is a pity that was not a thing of the previous and Pittashi. To match the screw holes I had a hard time. The product itself is, There is only truly things of RYOUBI, is a stunning 3-speed working. Used for ordinary home, it has become a straight 1-speed high-speed operating in about 10 years. Would such a thing in life basis, but the same thing seems to be a variation in the product.
This review is about item#38567216.
Doorway of the door
3
From Japan
On 2016-05-26 15:03:43
As it is used because the body is the same but the rod class is was better in the original It came to tighten smoothly
This review is about item#09364284.
Eateries repair
5
From Japan
On 2016-03-03 18:33:10
Very good.
This review is about item#09364284.
Exchange
4
From Japan
On 2015-12-07 15:38:56
It is cheap. The color did not choose, but it was affordable as for business.
This review is about item#38567191.

Related Products