Buy more than* S$200* and get FREE SHIPPING

Door Closure 20 Series Parallel Type, W/Stop , Furnished Type

4.25 (8)
Specification
Latching ,action, 3 valve adjustment , closing velocity : 2nd speed , stepped arm type
...see all
Product Options
ADD TO CART
Compatible Door Width (mm) Stop Stop Angle Durability Compatible Door Height (mm) Egocentric Type Color Compatible Door Mass (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Door Width (mm) Stop Stop Angle Durability Compatible Door Height (mm) Egocentric Type Color Compatible Door Mass (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
800 Interior equation About 85 - 180 degree 300 000 times 1800 Right and left combined Parallel type Metallic bronze 15 to 30 1PC 1 S121P 38567261 77.29 SGD
Shipped after 2017-01-27
900 Interior equation About 85 - 180 degree 300 000 times 2100 Right and left combined Parallel type Black 25 to 45 1PC 1 S122P 38567322 85.50 SGD
Shipped after 2017-01-27
900 Interior equation About 85 - 180 degree 300 000 times 2100 Right and left combined Parallel type D-brackets use Metallic bronze 25 to 45 1PC 1 S122PD 38567356 82.92 SGD
Shipped after 2017-01-26
900 Interior equation About 85 to 180 degree 300,000 times 2100 Combined left and right Parallel type D-brackets use Silver 25 to 45 1PC 1 S122PD 09364311 78.95 SGD
Shipped after 2017-01-27
900 Interior equation About 85 to 180 degree 300,000 times 2100 Combined left and right Parallel-type L-bracket using Silver 25 to 45 1PC 1 S122PL 09364302 78.95 SGD
Shipped after 2017-01-27
800 Interior equation About 85 to 180 degree 300,000 times 1800 Combined left and right Parallel type D-brackets use MetallicBronze 15 to 30 1PC 1 S121PD 38567304 78.95 SGD
In stock
900 Interior equation About 85 to 180 degree 300,000 times 2100 Combined left and right Parallel type MetallicBronze 25 to 45 1PC 1 S122P 09364354 83.87 SGD
In stock
800 Interior equation About 85 to 180 degree 300,000 times 1800 Combined left and right Parallel-type L-bracket using Silver 15 to 30 1PC 1 S121PL 38567286 75.08 SGD
In stock
900 Interior equation About 85 to 180 degree 300,000 times 2100 Combined left and right Parallel type D-brackets use Black 25 to 45 1PC 1 S122PD 38567365 86.45 SGD
In stock
900 Interior equation About 85 to 180 degree 300,000 times 2100 Combined left and right Parallel-type L-bracket using Black 25 to 45 1PC 1 S122PL 38567347 86.45 SGD
In stock
800 Interior equation About 85 to 180 degree 300,000 times 1800 Combined left and right Parallel type White 15 to 30 1PC 1 S121P 38567277 78.95 SGD
Shipped after 2017-01-27
900 Interior equation About 85 to 180 degree 300,000 times 2100 Combined left and right Parallel type White 25 to 45 1PC 1 S122P 38567313 83.87 SGD
In stock
900 Interior equation About 85 to 180 degree 300,000 times 2100 Combined left and right Parallel type Silver 25 to 45 1PC 1 S122P 09364293 78.95 SGD
In stock
800 Interior equation About 85 to 180 degree 300,000 times 1800 Combined left and right Parallel type D-brackets use Silver 15 to 30 1PC 1 S121PD 38567295 75.08 SGD
Shipped after 2017-01-27
800 Interior type About 85?180degree 300000 Times 1800 Left and right combined use Parallel type Silver 15 - 30 1PC 1 S121P 09364275 73.42 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 2
1 star 0
Review Rating: 4.25
8 Customer Reviews
The reviews are automatic translation.
Was replaced because the door closers is broken
5
From Japan
On 2016-06-20 17:51:54
It was the replacement of the old product, but we can be easily attached by description from the manufacturer of the net. Thank you very much.
This review is about item#09364293.
Update because the existing product is broken
2
From Japan
On 2016-03-03 18:00:16
It was purchased by the fact that 162-P-compatible products, but could not be used as is. The manual, have been written to leave the nut side of the arm of the adjuster to exchange from the bolt side, to the existing arm adjuster No. When the new arm with adjuster you try to existing bracket size of Pivotto is different. Array of mounting holes do not match when you try to exchange from the bracket. Eventually it was attached to a little processing Pivotto (substantially since the content is difficult to be described in a sentence). I think that would not help if to the driver and pliers much only do not have a home.
This review is about item#09364311.
Opening and closing the aid of a back door
5
From Japan
On 2016-01-16 09:18:22
Attachment was also easy. It was used to Tokaze kitchen door of lixil. Since the manufacturer genuine products was high, it was very helpful.
This review is about item#09364311.
Of the entrance door closer - we use as a replacement
5
From Japan
On 2015-12-20 16:38:01
Replacement work was easy. Since the stop mechanism is furnished we hope to be stopped at any angle, but, if the angle that does not stop determined I think better.
This review is about item#38567365.
Repair door closers replacement work
2
From Japan
On 2015-07-03 10:32:51
Was replaced every school classroom door closers estimates ok. I am a professional of equipment in general.
This review is about item#38567261.
Replacement of broken door closers
5
From Japan
On 2014-12-04 15:32:37
Mounting than older, are even better and feel.
This review is about item#38567356.
Replace the old one with a bug
5
From Japan
On 2013-04-22 19:17:13
It was purchased for exchange of 162PJR (60 series), which ends the production. Since the size of the holes of 162PJR and body mounting are the same, you do not need pierce newly. Details can be found in the manufacturer's website. http://www.ryobi-group.co.jp/projects/builder/support/data/20series.pdf http://www.ryobi-group.co.jp/projects/builder/support/dc_kiso_04.html
This review is about item#38567322.
Replacement of the old product
5
From Japan
On 2013-01-25 16:48:42
For the same type of old products did not, we ordered a new product of the same manufacturer. It was anxious to change take, but was able to work surprisingly easy.
This review is about item#38567261.

Related Products