Buy more than* S$200* and get FREE SHIPPING

Door Closure 1000 Series Standard Type, W/Stop

3.86 (7)
Caution
Use the large type No. 1 size in windy places.During model selection, give priority to the door width fit
Dimension r (mm)
261
Dimension Q(mm)
258
Dimension K(mm)
39
Dimension H (mm)
18
Type
Standard type
...see all
Product Options
ADD TO CART
Egocentric Color Compatible Door Mass (kg) Compatible Door Width (mm) Stop Stop Angle Durability Compatible Door Height (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Egocentric Color Compatible Door Mass (kg) Compatible Door Width (mm) Stop Stop Angle Durability Compatible Door Height (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Combined left and right Silver 15 to 30 800 Exterior expression About 70 to 120 degree 500,000 times 1800 1PC 1 S1001 38567392 77.29 SGD
Shipped after 2017-01-23
Combined left and right Bronze 15 to 30 800 Exterior expression About 70 to 120 degree 500,000 times 1800 1PC 1 S1001 38567401 84.86 SGD
Shipped after 2017-01-26
Combined left and right Bronze 25 to 45 900 Exterior expression About 70 to 120 degree 500,000 times 2100 1PC 1 S1002 38567426 86.15 SGD
In stock
Left and right combined use Silver 25 - 45 900 Exterior type About 70-120degree 50 times or more 2100 1PC 1 S1002 38567417 83.87 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 1
2 star 0
1 star 1
Review Rating: 3.86
7 Customer Reviews
The reviews are automatic translation.
Front door
3
From Japan
On 2016-09-30 17:49:43
It is easy to be installed, but the stopper function is somewhat dissatisfied.
This review is about item#38567417.
Replacement parts
4
From Japan
On 2016-07-07 17:14:47
Is the length of the closure was longer than those that had been used before, but now has somehow. Commodity is good think.
This review is about item#38567417.
Eateries repair
5
From Japan
On 2016-03-03 18:34:32
Very good.
This review is about item#38567417.
Replacement of oil leakage and door closers
4
From Japan
On 2016-02-24 14:55:46
Since replacing the ones that come with originally the same products, it can be mounted without any problems.
This review is about item#38567417.
Door closers exchange facilities in the door
5
From Japan
On 2014-07-17 12:05:38
In particular it is can be used without any problems, may Kana and us to sell to each part. Only body, survive with a little cheap price.
This review is about item#38567417.
For door closer replacement of doors in the facility
5
From Japan
On 2014-01-31 13:19:11
If you are an oil leak, can not even adjust the closing speed, it was to be replaced. Since the attachment size is also the same replacement also was easy. Since it uses where easy to have a little heat, also thank you When you become a time for replacement.
This review is about item#38567417.
Replacement of door closers of office veranda
1
From Japan
On 2013-03-26 15:57:19
It was to use satisfaction discontent, since the current installation of the door closer was different at all format ... There is also here ordering mistake, but I want you to have a little more amateur is easy-to-understand descriptions and photographs, etc. detailed display. 5000 yen is now painful spending. It is up, which is said to be ordered by examining well more to subordinates.
This review is about item#38567401.

Related Products