Buy more than* S$200* and get FREE SHIPPING

Door Closer 1000 Series Parallel Type Without Stopper

5.00 (1)
Caution
Use the large type No. 1 size in windy places.During model selection, give priority to the door width fit
Stop
None
Durability
500,000 times
Egocentric
Combined left and right
Type
Parallel type
Color
Silver
Specification
Latching ,action, 3 valve adjustment , closing velocity : 2nd speed
...see all
Product Options
ADD TO CART
Compatible Door Mass (kg) Compatible Door Width (mm) Compatible Door Height (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Door Mass (kg) Compatible Door Width (mm) Compatible Door Height (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
15 to 30 800 1800 1PC 1 1001P 38567435 84.21 SGD
Shipped after 2017-03-06
25 to 45 900 2100 1PC 1 1002P 38567444 86.79 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Maintenance work
5
From Japan
On 2016-08-23 19:33:56
Door closer 1000 series has been installed smoothly. Also, it was very helpful in the next day delivery. In addition, because thank you to the purchase of a good commodity. Please.
This review is about item#38567444.

Related Products