Buy more than* S$200* and get FREE SHIPPING

Door Closer 1000 Series Parallel Type with Stopper

4.42 (12)
...see all
Product Options
ADD TO CART
Egocentric Type Color Compatible Door Mass (kg) Compatible Door Width (mm) Stop Stop Angle Durability Compatible Door Height (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Egocentric Type Color Compatible Door Mass (kg) Compatible Door Width (mm) Stop Stop Angle Durability Compatible Door Height (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Combined left and right Parallel type D-brackets use Silver 25 to 45 900 Exterior expression About 70 to 180 degree 500,000 times 2100   1PC 1 S1002PD 38567487 109.90 SGD
In stock
Left and right combined use Parallel type Silver 15 to 30 800 Exterior type About 70-180 degree 50 times or more 1800   1PC 1 S1001P 38567453 78.95 SGD
In stock
Right and left combined Parallel type Bronze 25 to 45 900 Exterior expression About 70 - 180 degree 500 000 times 2100   1PC 1 S1002P 38567471 85.79 SGD
In stock
Right and left combined Parallel type Silver 40 to 65 950 Exterior expression About 70 - 180 degree 500 000 times 2100   1PC 1 S1003P 40989496 139.90 SGD
In stock
- - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 S1003P 52239784 119.90 SGD
Shipped after 2017-04-27
- - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 S1002P 52239705 96.77 SGD
Shipped after 2017-04-27
- - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 S1002P 52239723 96.77 SGD
Shipped after 2017-04-27
- - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 S1003P 52239793 119.90 SGD
Shipped after 2017-05-16
- - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 S1001P 52239644 89.02 SGD
Shipped after 2017-05-16
- - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 S1001P 52239687 89.02 SGD
Shipped after 2017-05-16
- - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 S1001P 52239696 89.02 SGD
Shipped after 2017-05-16
- - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 S1002P 52239714 89.02 SGD
Shipped after 2017-05-16
- - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 S1002P 52239732 96.77 SGD
Shipped after 2017-05-16
- - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 S1003P 52239802 119.90 SGD
Shipped after 2017-05-16
- - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 S1002P 52239748 96.77 SGD
Shipped after 2017-05-16
- - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 S1003P 52239757 109.90 SGD
Shipped after 2017-04-27
- - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 S1003P 52239766 119.90 SGD
Shipped after 2017-04-27
- - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 S1003P 52239775 109.90 SGD
Shipped after 2017-05-16
- - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 S1001P 52239662 89.02 SGD
Shipped after 2017-05-16
- - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 S1001P 52239678 89.02 SGD
Shipped after 2017-05-16
- - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 S1001P 52239653 89.02 SGD
Shipped after 2017-05-16
Left and right combined use Parallel type Silver 25 - 45 900 Exterior type About 70-180 degree 50 times or more 2100   1PC 1 S1002P 38567462 81.28 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 3
3 star 2
2 star 0
1 star 0
Review Rating: 4.42
12 Customer Reviews
The reviews are automatic translation.
Same commodity exchange work
5
From Japan
On 2016-11-29 16:11:39
Thank you for prompt response. There is also arrange images, details, etc. was easy.
This review is about item#40989496.
Replacement parts
5
From Japan
On 2016-07-07 17:15:42
It was the best in the pat. In addition we plan purchase.
This review is about item#38567462.
New attached to the door
4
From Japan
On 2016-06-10 14:28:30
Instructions in the there is a handy sheet, such as can be seen immediately in the "positioning of mounting", was beautifully mounted in one shot
This review is about item#38567462.
Exchange
5
From Japan
On 2015-12-11 08:06:59
good
This review is about item#38567471.
Replacement of the previous
3
From Japan
On 2015-01-14 08:47:45
Without a stop at the door closer, made heavy from the previous stop at the stop in the arm, I thought I stopped at the body.
This review is about item#38567471.
Replacement
5
From Japan
On 2014-09-30 10:05:46
It has come in handy in easy to handle. Going forward I would like to adopt this product.
This review is about item#38567462.
Attached to the home of the entrance door
5
From Japan
On 2014-05-15 21:24:57
Failure was purchased in order to replace it with that (oil leakage) and Attachment was also easy Very happy
This review is about item#38567471.
It was used in the single door of the store.
3
From Japan
On 2013-05-24 15:43:55
Mounting is better of the paper is a little more firm ones that put out the position. Otherwise, I think that good.
This review is about item#40989496.
Replacement work
5
From Japan
On 2013-04-24 17:51:44
We were able replaced easily.
This review is about item#38567471.
Store entrance
4
From Japan
On 2013-04-16 08:46:52
Commodity is a good one, but it was a place that can not be compromised attachment because it did not fit to the installed door frame, it can be mounted by working the door frame. It kind but is harder to choose because often it is necessary to choose a good look at the drawings, it will be saved and get to write so as to be a little more easy to select trade description.
This review is about item#38567462.

Related Products