Buy more than* S$200* and get FREE SHIPPING

Door Closer 80 Series Standard Type, No Stop

1.00 (1)
Stop
None
Compatible Door Height (mm)
2100
Dimension r (mm)
269
Dimension Q(mm)
276
Dimension G(mm)
45
Dimensions C (mm)
28
Dimension H (mm)
70.5
Type
Standard type
Color
Silver
Specification
2 Valve adjust, closing velocity: 2 speed, For both right and left
...see all
Product Options
ADD TO CART
Egocentric Dimension T (mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Dimension S (mm) Dimension F (mm) Compatible Door Mass (kg) Dimensions A (mm) Compatible Door Width (mm) Durability Dimensions I (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Egocentric Dimension T (mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Dimension S (mm) Dimension F (mm) Compatible Door Mass (kg) Dimensions A (mm) Compatible Door Width (mm) Durability Dimensions I (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Combined left and right 155 208 225 205 70 94 40 to 65 61 950 300,000 times 52.5 1PC 1 83 38567505 98.07 SGD
Shipped after 2017-04-13
Right and left combined 140 190 205 180 60 95 25 to 45 45 900 300 000 times 37.5 1PC 1 82 38567496 71.79 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Replacement of existing closer
1
From Japan
On 2013-08-25 14:47:04
Photo from it is a parallel type, it had ordered by mistake. You should stop to share a parallel type and photo. If to order a look at the characters only photograph is better not.
This review is about item#38567496.

Related Products