Buy more than* S$200* and get FREE SHIPPING

Door Closer 80 Series Standard Type, Stop

3.67 (3)
Stop
Exterior expression
Stop Angle
About 70 - 120 degree
Durability
300 000 times
Compatible Door Height (mm)
2100
Dimension Q(mm)
252
Dimension G(mm)
45
Egocentric
Right and left combined
Dimensions C (mm)
28
Dimension H (mm)
70.5
Type
Standard type
Color
Silver
Specification
2 Valve adjust, closing velocity: 2 speed, For both right and left
...see all
Product Options
ADD TO CART
Compatible Door Mass (kg) Compatible Door Width (mm) Dimension r (mm) Dimensions I (mm) Dimension T (mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Dimension S (mm) Dimension F (mm) Dimensions A (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Door Mass (kg) Compatible Door Width (mm) Dimension r (mm) Dimensions I (mm) Dimension T (mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Dimension S (mm) Dimension F (mm) Dimensions A (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25 to 45 900 245 37.5 140 190 205 180 60 95 45 1PC 1 1820 38567514 75.08 SGD
Shipped after 2017-03-27
40 to 65 950 244 52.5 155 208 225 205 70 94 61 1PC 1 1830 38567523 119.90 SGD
Shipped after 2017-03-30
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
To the office entrance
1
From Japan
On 2016-07-08 09:20:29
It was mounting, but I bought a useless thing can not be used at all Upon above only by arm shape is poor door frame to the bonus Upon the door frame I opened a hole in the paper street. Or that can not be returned? Under review.
This review is about item#38567514.
Locker room entrance
5
From Japan
On 2015-11-24 10:48:00
Easy-to-use at a low cost.
This review is about item#38567514.
For update
5
From Japan
On 2013-04-16 16:27:48
Door closer is a left and right dual-use, for mounting the manner of the enclosed is right, are two different types are combined into one, it was that very difficult to understand. If the pros, but will What is obvious .... A result, the wrong will open a hole in the door, it was a bad thing of slightly appearance.
This review is about item#38567523.

Related Products