Buy more than* S$200* and get FREE SHIPPING

Door Closure 80 Series Parallel Type, W/Stop

4.50 (2)
Caution
Use the large type No. 1 size in windy places.During model selection, give priority to the door width fit
Stop
Exterior type
Durability
300000 Times
Compatible Door Height (mm)
2100
Dimension Q(mm)
240
Dimension G(mm)
45
Egocentric
Left and right combined use
Dimensions C (mm)
63
Dimension H (mm)
70.5
Type
Parallel type
Color
Silver
...see all
Product Options
ADD TO CART
Dimensions D (mm) Dimension S (mm) Dimension F (mm) Compatible Door Mass (kg) Dimensions A (mm) Compatible Door Width (mm) Stop Angle Dimension r (mm) Dimensions I (mm) Dimension T (mm) Dimensions B (mm) Dimensions E (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions D (mm) Dimension S (mm) Dimension F (mm) Compatible Door Mass (kg) Dimensions A (mm) Compatible Door Width (mm) Stop Angle Dimension r (mm) Dimensions I (mm) Dimension T (mm) Dimensions B (mm) Dimensions E (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
77 60 114 40 - 65 61 950 Up to 70- 120 degrees 289 52.5 115 208 225 1PC 1 1830P 09364372 109.90 SGD
In stock
52 50 95 25 - 45 45 900 About 70-180 degree 279 37.5 90 190 205 1PC 1 1820P 38567541 80.66 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Door repair
4
From Japan
On 2015-12-27 15:10:37
It was purchased as a replacement part because the entrance of the damper of door closers is broken. Because it was the door of the brown I was looking for a brown, but was in silver because it did not find that appropriate. After the exchange is good behavior.
This review is about item#38567541.
Door mounting
5
From Japan
On 2014-07-01 11:52:06
Easy-to-use, price is cheap place is good.
This review is about item#09364372.

Related Products