Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Doorman Open/Close Power Adjustable Parallel Type, With The Stop, Interior Type

4.60 (20)
Purpose
For indoor use
Compatible Door Mass (kg)
15 - 30
Compatible Door Width (mm)
600 - 900
Stop
Interior type
Stop Angle
About 85?180degree
Compatible Door Height (mm)
1800
Functions
Automatic stop function, Closing speed adjustment Opening and closing force adjustment
Egocentric
Left and right combined use
Type
Parallel type
...see all
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
White 1PC 1 S101PV 38567557 61.52 SGD
In stock
Ivory 1PC 1 S101PV 38567566 61.52 SGD
In stock
Chocolate 1PC 1 S101PV 38567575 61.52 SGD
In stock
Light brown 1PC 1 S101PV 38567584 61.52 SGD
In stock
Black 1PC 1 S101PV 38567593 61.52 SGD
In stock
ADD TO CART

Related Products