Buy more than* S$200* and get FREE SHIPPING

BL Certified Door Closure, No Stop

5.00 (4)
Compatible Door Mass (kg)
50
Compatible Door Width (mm)
800
Stop
Without
Compatible Door Height (mm)
1900
Type
Parallel type
Color
Silver
Type
I type
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BL-3P 38567627 86.81 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Maintenance of apartment
5
From Japan
On 2016-06-17 14:35:49
It was good at exactly the same thing that was unlucky from the beginning
This review is about item#38567627.
Replacement of your parts
5
From Japan
On 2015-10-15 19:58:01
Adjustment and easy replacement also was easy.
This review is about item#38567627.
Failure of home apartment door
5
From Japan
On 2015-10-07 16:52:35
Since the type there was full It was saved there is equivalent Thanks, I was able without difficulty also exchange construction
This review is about item#38567627.
Opening and closing of the door
5
From Japan
On 2014-04-17 09:46:52
Closing became smoother as compared to those previously used
This review is about item#38567627.

Related Products