Buy more than* S$200* and get FREE SHIPPING

Door Closer

Compatible Door Mass (kg)
50
Compatible Door Width (mm)
800
Compatible Door Height (mm)
1900
Type
Parallel type
Color
Silver
...see all
Product Options
ADD TO CART
Specification Stop Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Specification Stop Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
With back check None Type II 1PC 1 BL-4P 38567636 189.90 SGD
Shipped after 2017-06-01
- Without I type 1PC 1 BL-3P 38567627 86.81 SGD
In stock
ADD TO CART

Related Products