Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Steel Pipe

5.00 (1)
Dimensions t2 (mm)
1.5 +/- 0.2
Liquid Temperature Range (degree c)
-5 To + 40
Standard
JWWA K 116 (Japan Water Works Association) standard products, the Ministry of Land, Infrastructure and Transport "public building construction standard specification" fit
Type
JIS G 3452 the black tube of (carbon steel pipe for piping) to the original tube, which was applied to the primary rust inhibitor on the outer surface
Color
Brown
Overall Length (mm)
4000(+40/-0)
Material
(Pipe) piping black tube JISG3452 of carbon steel pipe, 
...see all>
Product Options
ADD TO CART
Nominal Diameter (B) Approximate Inner Diameter d (mm) Dimensions t3 (mm) Dimensions t1 (mm) Mass (kg/Unit) Nominal Diameter (A) Outside Diameter D (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Diameter (B) Approximate Inner Diameter d (mm) Dimensions t3 (mm) Dimensions t1 (mm) Mass (kg/Unit) Nominal Diameter (A) Outside Diameter D (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1/2 13.1 2.8 (Average) 4.3 5.6 15 21.7 1Set(2PC) 1 SGP-VA 58468496 -
Discontinued
[x]
2 49.9 3.8 (Average) 5.3 22.64 50 60.5 1Set(2PC) 1 SGP-VA 58468541 -
Discontinued
[x]
1 24.6 3.2 (Average) 4.7 10.44 25 34 1Set(2PC) 1 SGP-VA 58468514 -
Discontinued
[x]
1.25 32.7 3.5 (Average) 5.0 14.44 32 42.7 1Set(2PC) 1 SGP-VA 58468523 -
Discontinued
[x]
3/4 18.6 2.8 (Average) 4.3 7.28 20 27.2 1Set(2PC) 1 SGP-VA 58468505 -
Discontinued
[x]
1.5 38.6 3.5 (Average) 5.0 16.64 40 48.6 1Set(2PC) 1 SGP-VA 58468532 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Install a working faucet outdoors.
5
From Japan
On 2016-04-22 15:00:42
It was not sold to neighborhood, shipping cost was saved for free. There is no problem with the product, the seal is pasted on the lap and you can take it immediately.
This review is about item#38569553.

Related Products