Buy more than* S$200* and get FREE SHIPPING

Steel Pipe

5.00 (1)
Dimensions t2 (mm)
1.5+/-0.2
Liquid Temperature Range (degree c)
-5-+40
Overall Length (mm)
4000(+40/-0)
...see all
Product Options
ADD TO CART
Outside Diameter D (phi mm) Nominal Diameter (B) Color Shape Approximate Inner Diameter d (mm) Dimensions t3 (mm) Dimensions t1 (mm) Mass (kg/Unit) Nominal Diameter (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outside Diameter D (phi mm) Nominal Diameter (B) Color Shape Approximate Inner Diameter d (mm) Dimensions t3 (mm) Dimensions t1 (mm) Mass (kg/Unit) Nominal Diameter (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
48.6 1/1/2 - - 38.6 3.5 - 16.64 40 1pc 1 SGP-VB 38569702 169.90 SGD
Shipped after 2017-06-02
21.7 1/2 Plating Pipe 13.1 2.8 (Average) 4.3 5.60 15 1PC 1 SGP-VB 38569666 64.66 SGD
In stock
60.5 2 Plating Pipe 49.9 3.8 (Average) 5.3 22.64 50 1PC 1 SGP-VB 38569711 239.90 SGD
In stock
27.2 3/4 Plating Pipe 18.6 2.8 (Average) 4.3 7.28 20 1PC 1 SGP-VB 38569675 82.79 SGD
In stock
34.0 1 - - 24.6 3.2 - 10.44 25 1pc 1 SGP-VB 38569684 459.90 SGD
Shipped after 2017-05-30
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For piping work
5
From Japan
On 2012-08-03 10:57:49
The thing itself is fine. However, the seal at the time of transportation is pasted directly on the piping. I want you to think about the person who uses it in the scene where it took a great deal of time to peel off the whole thing cleanly with 4 transparent sticky tape attached per one
This review is about item#38569727.

Related Products