Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimensions N (mm) Dimension H (mm) Dimensions M (mm) Dimensions L (mm) Dimensions C (mm) Dimensions B (mm) Screw Dimensions Nominal Diameter (A) Dimensions E (mm) Dimension K(mm) Dimensions D (mm) Dimension G(mm) Dimension F (mm) Dimensions J (mm) Dimensions A (mm) Dimensions I (mm) Nominal Diameter (B) Dimensions O (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions N (mm) Dimension H (mm) Dimensions M (mm) Dimensions L (mm) Dimensions C (mm) Dimensions B (mm) Screw Dimensions Nominal Diameter (A) Dimensions E (mm) Dimension K(mm) Dimensions D (mm) Dimension G(mm) Dimension F (mm) Dimensions J (mm) Dimensions A (mm) Dimensions I (mm) Nominal Diameter (B) Dimensions O (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
30.0+/-0.5 2.3+/-0.2 20 (Octagonal) 41 30 24.9 M51 25 0.7 (Octagonal) 59 39.5 38 3.5+/-0.2 4 23.5 4 1 29.3 1PC 1 U 38571671 13.95 SGD
In stock
34.1+/-0.5 2.8+/-0.2 22 (Ten \ angle) 50 37.4 33.4 M60 32 0.7 - 47.5 46 4.0+/-0.2 4.5 32 4.5 1.25 32.8 1PC 1 U 38571687 22.90 SGD
Shipped after 2017-04-26
46.4+/-0.5 5.0+/-0.2 29.5 (Ten \ angle) 86 73 64.9 M100 65 - - 83 81 6.0+/-0.2 6 63.7 6 2.5 47.8 1PC 1 U 38571714 75.20 SGD
Shipped after 2017-04-26
39.4+/-0.5 2.8+/-0.2 27 (Ten \ angle) 69 56.6 51.6 M82 50 0.7 - 67.5 65 4.0+/-0.2 5.5 50.2 5.5 2 39.3 1PC 1 U 38571705 35.09 SGD
Shipped after 2017-04-26
50.4+/-0.5 5.5+/-0.2 32.5 (Ten \ angle) 99 84 76.3 M115 80 - - 97 95 6.5+/-0.2 6.5 74.9 6.5 3 51.8 1PC 1 U 38571723 109.90 SGD
Shipped after 2017-04-26
58.0+/-0.5 7.0+/-0.2 39 (Ten \ angle) 127 108 101.3 M145 100 - - 123 121 8.0+/-0.2 7.5 99.8 7.5 4 62.3 1PC 1 U 38571732 169.90 SGD
Shipped after 2017-04-26
24.0+/-0.5 2.3+/-0.2 17 (Octagonal) 27 18.4 14.4 M35 15 0.7 (Octagonal) 42 25.5 24 3.5+/-0.2 3 13 3 41641 24.3 1PC 1 U 38571653 8.47 SGD
In stock
35.6+/-0.5 2.8+/-0.2 24.5 (Ten \ angle) 56 44.1 40.1 M68 40 0.7 (Ten square) 78 54.5 53 4.0+/-0.2 5 38.7 5 1.5 35.8 1PC 1 U 38571696 26.04 SGD
In stock
26.5+/-0.5 2.3+/-0.2 18.5 Octagon 33 23.4 19.4 M42 20 0.7 Octagon 49 31.5 30 3.5+/-0.2 3.5 18 3.5 3/4 26.3 1PC 1 U 38571662 10.92 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
As a joint for the general water supply
5
From Japan
On 2015-01-31 17:27:22
Unlike other joints, Union packing is not included. Instead, EPDM flange gasket is included. There is also compatibility of Union packing Metropolitan to affliction causing the bad water leakage, this product is no problem, okay in one shot. As a side note, although the steel pipe can be used, PVC pipe is and the wall thickness is present, will be in contact in order to "core" is within the joint, is impossible conclusion.
This review is about item#38571653.

Related Products