Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Motorcycle Booster Double Code

4.00 (2)
Compatible Battery
6V 12V
Length (m)
1.5
...see all>
Product Options
ADD TO CART
Current (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Current (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
100 1Set 1 SM100 38569063 29.99 SGD
In stock
80 1Set 1 SM80 38569054 29.99 SGD
Shipped after 2018-07-03
50 1Set 1 SM50 38569045 23.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Jumping motorcycle
3
From Japan
On 2018-03-13 14:39:39
It is compact and convenient to carry. Although the code is thin and a bit uneasy, but ...
This review is about item#38569063.
At jump start
5
From Japan
On 2015-09-24 20:20:46
Although I was worried about the equivalent of DAYTONA and the storage bag, it was difficult to understand because it was not written, but this item also has a storage bag and it can be stored compactly. There is no feeling of use problem.
This review is about item#38569045.

Related Products