Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Ratchet Bit Set

4.75 (8)
Case Dimensions (Width x Depth x Height)(mm)
107x65x40
Mass (g/set)
250
Set Contents
2 Each (+) screwdriver bits's :No.1, No..., /No.3 Screwdriver bits (-):0.8 x 5.5, 6.0 x 1.0, 1.2 x 8.0 Hexagon bits: 4, 5, 6 and 8 T-Torx bit (messing with prevention type) :T15, T20, T25, T27, T30, T40 Bit :1/4(6.35mm socket adaptor) Handle x 2 pieces
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(22PCSet) 1 BRS20 38568975 55.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 6
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
8 Customer Reviews
The reviews are automatic translation.
Care and welfare equipment maintenance
4
From Japan
On 2017-10-21 19:51:18
It is optimal for tool maintenance. I want a hex of 3.
This review is about item#38568975.
Motorcycle carburetor etc
5
From Japan
On 2017-09-20 14:58:51
Sense different from cheap stuff. I will also enter the power firmly. But it is reasonable and very nice
This review is about item#38568975.
During maintenance at narrow spot of a single vehicle
4
From Japan
On 2017-03-31 17:06:12
When attaching screws in a narrow place, it is useful because it is small
This review is about item#38568975.
Mechanical disassembly assembly
5
From Japan
On 2016-03-07 15:22:20
It is suitable for detailed work
This review is about item#38568975.
Purchased as equipment at the construction site.
5
From Japan
On 2015-10-28 15:59:06
It seems to be useful when saying that it is compact and the metal is hard. Even if you do not have all kinds of drivers, this is all you need. Hexagonal wrench is also useful. I am satisfied with my purchase.
This review is about item#38568975.
Device assembly work
5
From Japan
On 2015-10-06 19:41:25
I am hoping to purchase several companies as well as good products.
This review is about item#38568975.
Disassembling and assembling of furniture, etc. as a tool of hobby
5
From Japan
On 2015-03-18 20:34:00
The screws which the screw driver did not stand at all by the screw driver could be handled very easily. I am satisfied that I made a very good shopping with good metal material. I will arrange other tools little by little.
This review is about item#38568975.
assembly
5
From Japan
On 2014-03-19 13:06:53
Easy to use
This review is about item#38568975.

Related Products