Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

13mm Vibratory Drill

3.91 (11)
Number of Blows (min-1)
0 to 44000
Chuck Grasp Range (mm)
1.5 to 13
Rated Time (minutes)
30
Mode Switching
Rotation, rotation + vibration
Drilling Capability (mm) Concrete
To phi13
Drilling Capacity (mm) Woodworks
To phi25
Drilling Capacity (mm) Ironworks
To phi10
Rated Power Consumption (W)
500
Rated Frequency (Hz)
50/60
Rated Current (A)
5.3
No Load Rotation Speed (min-1[r.p.m])
0 to 2800
Cord Length (m)
About 2
Rated Voltage (V)
AC100
Weight (kg)
About 2.0
Specification
Double insulation structure
Accessories
Auxiliary handle, depth gauge, chuck handle
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TOD-500L 38569036 68.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 5
3 star 0
2 star 1
1 star 1
Review Rating: 3.91
11 Customer Reviews
The reviews are automatic translation.
Pilot hole on concrete surface for attaching shelf column
4
From Japan
On 2015-05-25 14:59:41
Like the review of other people, making the depth gauge is not good. As a vibrating drill, I think that there is no problem as a do-it-yourself carpenter.
This review is about item#38569036.
For drilling work.
5
From Japan
On 2015-04-20 18:27:38
I can use it properly for price. With torque and power it was easy to drill. If you eat as much as you have power, your wrist will be turned, so I think that the attached auxiliary handle should be installed and used.
This review is about item#38569036.
Drilling of mortar wall
4
From Japan
On 2015-02-19 14:53:20
It is a cheap item, but you can use it properly.
This review is about item#38569036.
Mainly drilling work of the concrete wall of the office
5
From Japan
On 2015-02-01 16:06:08
It was good for price and it was good that we could work quickly and quickly. However, I think that it is preferable to use it for DIY only.
This review is about item#38569036.
Drilling a block
2
From Japan
On 2015-01-03 17:08:49
When I drilled a hole in a block the other day, the drill suddenly stopped at the 5th block, then the switch got harder, turning by hand and moving, in the end it did not work, it was a different at the home center I replaced the vibration drill of · · without guarantee, I informed the owner's manual that after contacting the place I bought, please make a repair estimate · · · disappointed
This review is about item#38569036.
Home garage concrete drilling
5
From Japan
On 2014-12-02 16:47:56
DIY It is enough function for using well. Is it expensive ...? Since it can also be used as impact
This review is about item#38569036.
To drill mortar ...
1
From Japan
On 2014-09-28 00:06:53
When I tried to open a hole, the core of the drill chuck looked bad and I was stuck. I did not feel like using it very much.
This review is about item#38569036.
Drill holes in the concrete wall to draw the electric wire
4
From Japan
On 2014-01-15 18:30:35
I used ordinary drills up to now, but making concrete holes easier.
This review is about item#38569036.
Concrete anchor work
4
From Japan
On 2013-12-05 20:27:08
Depth gauge does not work with chat
This review is about item#38569036.
When power is necessary such as concrete.
4
From Japan
On 2013-11-03 13:29:51
There is somewhat core shake, but in view of the price it is acceptable range. If you use attached handles or use them with force in a narrow place, it will do something. Switching impact and drill is easy and rotation adjustment is stepless and it is easy to use well. Because there is no punch compared with the upper thing .... It is useful as a versatile drill driver except in a rechargeable location.
This review is about item#38569036.

Related Products