Buy more than* S$200* and get FREE SHIPPING

phi22 Selector Switch

5.00 (3)
Opening Thermocurrent (A)
10
Operating Part Color
Black
Degree of Contamination (Uise Environment)
3
Reset Method
Manual (standard)
Contact Resistance (mohm)
50 or less (initial value)
Terminal Screws
M3.5 +/- SCREW
Rated Insulation Voltage (V)
AC/DC600
...see all>
Product Options
ADD TO CART
Circuit Structure Compatible Electric Wire (mm2) Number of Notches Operating Portion Shape Notch Angle (Degree) Ambient Temperature (Degree C) Protection Structure Terminal Temperature Rise Weight (g) Tightening Torque (N ? m) Shape Mounting Hole Diameter (phi mm) Panel thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Circuit Structure Compatible Electric Wire (mm2) Number of Notches Operating Portion Shape Notch Angle (Degree) Ambient Temperature (Degree C) Protection Structure Terminal Temperature Rise Weight (g) Tightening Torque (N ? m) Shape Mounting Hole Diameter (phi mm) Panel thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2 circuit-switched (Max)2 2 Selector knob-shaped 90 (No freezing) -20 to +70 IP65 (jet-proof) 30 ℃ or less About39 (2 contacts) 0.8 to 1.0 Selector knob-shaped 22.3,25.5 shared 1 to 6 1PC 1 B2P211B 38572423 13.99 SGD
In stock
On off (Maximum) 2 2 Knob selector form 90 -20 to 70 (Do not freeze) IP65 (PROTECTION JET) 30 degree C About 39 (2 contacts) 0.8 - 1.0 Knob selector form 22.3, 25.5 1 - 6 1PC 1 B2P210B 38572414 9.99 SGD
In stock
Two channel switching (Maximum) 2 3 Knob selector form 45 -20 to 70 (Do not freeze) IP65 (PROTECTION JET) 30 degree C About 39 (2 contacts) 0.8 - 1.0 Knob selector form 22.3, 25.5 1 - 6 1PC 1 B2P320B 38572432 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Opening and closing of electrically operated valve
5
From Japan
On 2014-11-05 20:45:09
Sense of sensation is good and operation feeling is good
This review is about item#38572423.
Control panel repair etc.
5
From Japan
On 2014-10-22 15:59:59
Kohya Electric's Φ22 is useful because it can be used in Φ25 holes.
This review is about item#38572432.
Used as control switch of compressor
5
From Japan
On 2014-04-03 16:03:28
There is no problem in use at all. I think that it may be in OEM relationship with that of Fuji Electric, but model number is similar, but contact pattern is completely different so I need attention.
This review is about item#38572432.

Related Products