Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

phi22 Waterproof Cap Type Push Button Switch

3.00 (1)
Opreration
Momentary
Degree of Contamination (Uise Environment)
3
Contact Resistance (mohm)
50 or less (initial value)
Terminal Screws
M3.5 +/- SCREW
Rated Insulation Voltage (V)
AC/DC600
...see all>
Product Options
ADD TO CART
Mounting Hole Diameter (phi mm) Opening Thermocurrent (A) Shape Compatible Electric Wire (mm2) Panel thickness (mm) Electrical Life Button Color Contact Arrangement Ambient Temperature (Degree C) Protection Structure Weight (g) Terminal Temperature Rise Tightening Torque (N ? m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mounting Hole Diameter (phi mm) Opening Thermocurrent (A) Shape Compatible Electric Wire (mm2) Panel thickness (mm) Electrical Life Button Color Contact Arrangement Ambient Temperature (Degree C) Protection Structure Weight (g) Terminal Temperature Rise Tightening Torque (N ? m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
22 (25 shared) - - (Max)2 1 to 6 15 million times or more Green 1a1b (No freezing) -20 to +70 IP65 (jet-proof) About43 30 ℃ or less 0.8 to 1.0 1PC 1 B2W11G 38572511 15.99 SGD
In stock
22 (25 shared) - - (Max)2 1 to 6 15 million times or more Black 1b (No freezing) -20 to +70 IP65 (jet-proof) About34 30 ℃ or less 0.8 to 1.0 1PC 1 B2W01B 38572441 14.99 SGD
Shipped after 2018-06-25
22 (25 shared) 10 Waterproof cap-shaped (Max)2 1 to 6 15 million times or more Black 1a (No freezing) -20 to +70 IP65 (jet-proof) About34 30 ℃ or less 0.8 to 1.0 1PC 1 B2W10B 38572475 11.99 SGD
In stock
22 (25 shared) - - (Max)2 1 to 6 15 million times or more Red 1a1b (No freezing) -20 to +70 IP65 (jet-proof) About43 30 ℃ or less 0.8 to 1.0 1PC 1 B2W11R 38572527 15.99 SGD
In stock
22 (25 shared) - - (Max)2 1 to 6 15 million times or more Green 1b (No freezing) -20 to +70 IP65 (jet-proof) About34 30 ℃ or less 0.8 to 1.0 1PC 1 B2W01G 38572457 11.99 SGD
Shipped after 2018-06-21
22 (25 shared) - - (Max)2 1 to 6 15 million times or more Black 1a1b (No freezing) -20 to +70 IP65 (jet-proof) About43 30 ℃ or less 0.8 to 1.0 1PC 1 B2W11B 38572502 20.99 SGD
In stock
22 (25 With for) 10 Connector type (Maximum) 2 1 - 6 5 million times or more Red 1b -20 to 70 (Do not freeze) IP65 (PROTECTION JET) About 34 30 degree C 0.8 - 1.0 1PC 1 B2W01R 38572466 11.99 SGD
In stock
22 (25 With for) 10 Connector type (Maximum) 2 1 - 6 5 million times or more Green 1a -20 to 70 (Do not freeze) IP65 (PROTECTION JET) About 34 30 degree C 0.8 - 1.0 1PC 1 B2W10G 38572484 11.99 SGD
In stock
22 (25 With for) 10 Connector type (Maximum) 2 1 - 6 5 million times or more Red 1a -20 to 70 (Do not freeze) IP65 (PROTECTION JET) About 34 30 degree C 0.8 - 1.0 1PC 1 B2W10R 38572493 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Install on the water supply side of the pump
3
From Japan
On 2014-03-18 17:49:14
I liked it because it was easy to install.
This review is about item#38572466.

Related Products