Buy more than* S$200* and get FREE SHIPPING

phi22 Transformer Type Circular Protrusion Pilot Lamp

5.00 (2)
Electrical Service Life (rated load)
50000 hours or more
Degree of Contamination (Uise Environment)
3
Lamp Voltage (V)
AC100/110
Rated Insulation Voltage (V)
AC600
...see all>
Product Options
ADD TO CART
Electric Lamp Shape Conformity Standard Type Compatible Electric Wire (mm2) Rated Primary Current (A) Working Voltage (V) Ambient Temperature (Degree C) Connector Rating Tightening Torque (N ? m) Protection Structure Mounting Hole Diameter (phi mm) Weight (g) Cap Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Electric Lamp Shape Conformity Standard Type Compatible Electric Wire (mm2) Rated Primary Current (A) Working Voltage (V) Ambient Temperature (Degree C) Connector Rating Tightening Torque (N ? m) Protection Structure Mounting Hole Diameter (phi mm) Weight (g) Cap Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
LED bulb - JIS C8151 industrial display light - (Max)2 (Bulb) 15 AC200 (No freezing) -20 to +50 (Built-in light bulb) BA9S / 13 (Bulb) 6V 20mA 0.8 to 1.0 IP65 (jet-proof) 22 (25 shared) About70 White 1PC 1 L2S2EW 38572886 26.99 SGD
Shipped after 2018-01-23
LED bulb - JIS C8151 industrial display light - (Max)2 (Bulb) 15 AC200 (No freezing) -20 to +50 (Built-in light bulb) BA9S / 13 (Bulb) 6V 20mA 0.8 to 1.0 IP65 (jet-proof) 22 (25 shared) About70 Red 1PC 1 L2S2ER 38572877 19.99 SGD
In stock
LED bulb - JIS C8151 industrial display light - (Max)2 (Bulb) 15 AC200 (No freezing) -20 to +50 (Built-in light bulb) BA9S / 13 (Bulb) 6V 20mA 0.8 to 1.0 IP65 (jet-proof) 22 (25 shared) About70 Orange 1PC 1 L2S2EO 38572861 19.99 SGD
In stock
LED bulb - JIS C8151 industrial display light - (Max)2 (Bulb) 30 AC100 (No freezing) -20 to +50 (Built-in light bulb) BA9S / 13 (Bulb) 6V 10mA 0.8 to 1.0 IP65 (jet-proof) 22 (25 shared) About70 Green 1PC 1 L2S1EG 38572816 19.99 SGD
In stock
LED bulb - JIS C8151 industrial display light - (Max)2 (Bulb) 30 AC100 (No freezing) -20 to +50 (Built-in light bulb) BA9S / 13 (Bulb) 6V 20mA 0.8 to 1.0 IP65 (jet-proof) 22 (25 shared) About70 Orange 1PC 1 L2S1EO 38572825 19.99 SGD
In stock
LED bulb - JIS C8151 industrial display light - (Max)2 (Bulb) 30 AC100 (No freezing) -20 to +50 (Built-in light bulb) BA9S / 13 (Bulb) 6V 20mA 0.8 to 1.0 IP65 (jet-proof) 22 (25 shared) About70 White 1PC 1 L2S1EW 38572843 19.99 SGD
In stock
LED bulb Round protrusion JIS C8151 industrial display light Transformer type (Max)2 (Bulb) 15 AC200 (No freezing) -20 to +50 (Built-in light bulb) BA9S / 13 (Bulb) 6V 10mA 0.8 to 1.0 IP65 (jet-proof) 22 (25 shared) About70 Green 1PC 1 L2S2EG 38572852 19.99 SGD
Shipped after 2018-01-25
LED BALL Round-protruding type IS C8151 (terminal block for industry) Transformer (Maximum) 2 Electric lamp 30pc AC100 -20 to 50 (Do not freeze) (INTERNAL LIGHT BULBS) BA9S/13 (Electric lamp-6V) 20 Ma 0.8 - 1.0 IP65 (PROTECTION JET) 22 (25 With for) About 70 Red 1PC 1 L2S1ER 38572834 19.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
I am using it on the operation board.
5
From Japan
On 2017-04-15 22:01:33
Product usability is good, but it will be a better product if plating a little more and bringing a sense of quality.
This review is about item#38572886.
Display of SW on / off
5
From Japan
On 2015-02-20 21:23:43
I liked that it does not generate heat at all in PL
This review is about item#38572834.

Related Products